Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DUPONT TY212SWHLG003000 Disposable Lab Coat, Mandarin Collar, Open Cuff, Polyethylene, White, 30 PK | CP3VHU

DUPONT TY212SWHLG003000 Disposable Lab Coat, Mandarin Collar, Open Cuff, Polyethylene, White, 30 PK

Item: CP3VHU Model: TY212SWHLG003000Cross Ref: 4LUP2
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€312.92 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLab Coat
Anti-staticNo
Attached HoodNo
Clean Process StatusNot Clean Processed
Cleanroom ClassNot Rated
Closure TypeSnaps
Collar StylePlain
ColorWhite
Cuff StyleOpen
FeaturesOpen Wrists
Federal 209e Clean Room ClassNot Rated
For Height65" to 69"
Garment StyleLab Coat
GenderUnisex
Iso ClassNot Rated
Iso Cleanroom ClassNot Rated
LaunderableNo
Liquid Dispersal TypeSpray
MaterialPolyethylene
Material PerformanceLight Duty
Max. Height69"
Maximum Chest Size41 3/4"
Min. Height65"
Named SizeL
Number Of Pockets2
Overall Length33"
PackagingBulk
PatternSolid
Pocket LocationLeft Chest, Right Hip
Protection TypeLiquid And Particulate
Seam StyleSerged
SizeL
Specialized Hazard TypeNot Applicable
Sterile/non-sterileNon Sterile
Thickness5.9 mil.
Wrist ClosureOpen
ClosureSnaps
Hazard TypeNon-Hazardous Dry Particulates, Non-Hazardous Liquids, Hazardous Dry Particulates, Hazardous Aerosols, Non-Hazardous Aerosols
SeriesTyvek 400

Shipping Info:

Ship weight (kg) 2.88
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorWrist ClosureClosure TypeLiquid Dispersal TypeSizeCuff StyleCollar StylePkg. Qty.Price
DUPONT NG212SWH2X003000 Disposable Lab Coat, Bound Collar, Open Cuff, Microporous Film Laminate, White, 2Xl, 30 PK | CP3VEU NG212SWH2X003000Microporous Film LaminateWhiteOpenSnapsSplash-OpenPlain30€260.22
DUPONT NG212SWH3X003000 Disposable Lab Coat, Bound Collar, Open Cuff, Microporous Film Laminate, White, 3Xl, 30 PK | CP3VEV NG212SWH3X003000Microporous Film LaminateWhiteOpenSnapsSplash-OpenPlain30€292.50
DUPONT NG212SWH4X003000 Disposable Lab Coat, Bound Collar, Open Cuff, Microporous Film Laminate, White, 4Xl, 30 PK | CP3VEW NG212SWH4X003000Microporous Film LaminateWhiteOpenSnapsSplash-OpenPlain30€292.14
DUPONT NG212SWHLG003000 Disposable Lab Coat, Bound Collar, Open Cuff, Microporous Film Laminate, White, L, 30 PK | CP3VEX NG212SWHLG003000Microporous Film LaminateWhiteOpenSnapsSplashLOpenPlain30€260.22
DUPONT NG212SWHMD003000 Disposable Lab Coat, Bound Collar, Open Cuff, Microporous Film Laminate, White, M, 30 PK | CP3VEY NG212SWHMD003000Microporous Film LaminateWhiteOpenSnapsSplashMOpenPlain30€260.22
DUPONT NG212SWHSM003000 Disposable Lab Coat, Bound Collar, Open Cuff, Microporous Film Laminate, White, S, 30 PK | CP3VEZ NG212SWHSM003000Microporous Film LaminateWhiteOpenSnapsSplashSOpenPlain30€250.54
DUPONT NG212SWHXL003000 Disposable Lab Coat, Bound Collar, Open Cuff, Microporous Film Laminate, White, Xl, 30 PK | CP3VFA NG212SWHXL003000Microporous Film LaminateWhiteOpenSnapsSplash-OpenPlain30€260.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUPONT TY212SWHLG003000 Disposable Lab Coat, Mandarin Collar, Open Cuff, Polyethylene, White, 30 PK
€312.92 /pack