Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DUPONT TY122SWHMD0006G1 Hooded Disposable Coveralls, Tyvek 400, Light Duty, Serged Seam, White, Dupont Tyvek 400 | CP3WZH

DUPONT TY122SWHMD0006G1 Hooded Disposable Coveralls, Light Duty, Serged Seam, White

Item: CP3WZH Model: TY122SWHMD0006G1Cross Ref: 5HH44
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€92.08 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHooded Disposable Coveralls
Ankle TypeElastic
Attached HoodYes
Closure FeaturesStorm Flap
Closure TypeZipper
ColorWhite
Coverall ConstructionHooded With Elastic Cuffs And Ankles
Coverall MaterialTyvek
Coverall StyleHooded
Cuff StyleElastic
Gas TightNo
Hazard Protection TypeAerosol, Dry Particulate, Non Gas Tight, Pressurized Spray, Reduced Spray , Hazardous Dry Particulates, Non Hazardous Dry Particulates, Non Hazardous Liquid Splash, Non Hazardous Liquid Spray, Hazardous Powders
High VisibilityNo
Includes Boot CoversNo
Includes Thumb LoopsNo
Liquid Tight / Dust TightNo
MaterialHigh Density Spunbond Polyethylene
Material PerformanceLight Duty
PackagingBulk
Protection TypeLiquid And Particulate
Seam StyleSerged
SizeM
Spray TightNo
Hazard TypeNon-Hazardous Dry Particulates, Non-Hazardous Liquids, Hazardous Dry Particulates, Non-Hazardous Aerosols
Hood StyleRespirator Fit
Liquid Dispersal TypeSpray
Pathogen And Chemical RatingsMeets ASTM F739
SeriesTyvek 400
Wrist TypeElastic

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorSizeHood StyleInseamCoverall MaterialHigh VisibilityMaterial PerformanceIncludes Boot CoversPkg. Qty.Price
DUPONT NG122SWH6X002500 Hooded Disposable Coveralls, Microporous Film Laminate, Heavy Duty, Serged Seam, White | CP3WVU NG122SWH6X002500White6Xl--Microporous Film LaminateNoHeavy DutyNo25€452.95
DUPONT NG127SWH2X0025NP Hooded Disposable Coveralls, Microporous Film Laminate, Heavy Duty, Serged Seam, White | CP3WVV NG127SWH2X0025NPWhite2XL--Microporous Film LaminateNoHeavy DutyNo25€243.87
DUPONT NG122SWH2X002500 Hooded Disposable Coveralls, Microporous Film Laminate, Heavy Duty, Serged Seam, White | CP3WVW NG122SWH2X002500White2XL--Microporous Film LaminateNoHeavy DutyNo25€279.37
DUPONT NG127SWH5X0025NP Hooded Disposable Coveralls, Microporous Film Laminate, Heavy Duty, Serged Seam, White | CP3WVX NG127SWH5X0025NPWhite5XL--Microporous Film LaminateNoHeavy DutyNo25€310.23
DUPONT NG122SWHLG002500 Hooded Disposable Coveralls, Microporous Film Laminate, Heavy Duty, Serged Seam, White, L | CP3WVY NG122SWHLG002500WhiteL--Microporous Film LaminateNoHeavy DutyNo25€269.29
DUPONT NG127SWHLG0025NP Hooded Disposable Coveralls, Microporous Film Laminate, Heavy Duty, Serged Seam, White, L | CP3WVZ NG127SWHLG0025NPWhiteL--Microporous Film LaminateNoHeavy DutyNo25€243.87
DUPONT NG122SWHSM002500 Hooded Disposable Coveralls, Microporous Film Laminate, Heavy Duty, Serged Seam, White, S | CP3WWA NG122SWHSM002500WhiteS--Microporous Film LaminateNoHeavy DutyNo25€322.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUPONT TY122SWHMD0006G1 Hooded Disposable Coveralls, Light Duty, Serged Seam, White
€92.08 /pack