Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DUPONT TF611TGY4X000111 Hooded Coverall, Tychem 6000, Light Duty, Taped Seam, Gray, 4XL | CP3WVP

DUPONT TF611TGY4X000111 Hooded Coverall, Tychem 6000, Light Duty, Taped Seam, Gray, 4XL

Item: CP3WVP Model: TF611TGY4X000111Cross Ref: 485D81
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€383.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHooded Coverall
Ankle TypeAttached Socks
Anti-staticNo
Attached Glove StyleOuter
Attached HoodYes
Closure FeaturesStorm Flap
Closure TypeZipper
ColorGray
Coverall ConstructionHooded With Elastic Cuffs And Attached Socks
Coverall MaterialTychem
Coverall StyleHooded
Cuff StyleElastic
Epa LevelB
Fits Chest Size55 1/4" to 58 3/4"
Garment TypeCoverall
Gas TightNo
Glove MaterialMulti Layer Laminate
Hazard Protection TypeAerosol, Dry Particulate, Non Gas Tight, Pressurized Spray, Reduced Spray , Chembio And Warfare Agents, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders, Bloodborne Pathogen
High VisibilityNo
Hood StyleElastic
Includes Boot CoversNo
Includes Outer Boot FlapsYes
Includes Thumb LoopsNo
Inseam37 1/4"
Liquid Tight / Dust TightYes
MaterialBarrier Film, High Density Spunbond Polyethylene
Material PerformanceLight Duty
Material Weight3.5 oz./sq. yd.
Max. Height79"
Maximum Chest Size58 3/4"
Min. Height76"
Minimum Chest Size44 3/4"
PackagingBulk
Pathogen & Chemical RatingsMeets ASTM F1670, Meets ASTM F1671
Protection TypeChemical
Reduced SprayYes
Seam StyleTaped
Size4XL
Spray TightYes
Sterile/non-sterileNon Sterile
Hazard TypeNon-Hazardous Dry Particulates, Non-Hazardous Liquids, Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders
Liquid Dispersal TypeSplash, Spray
Pathogen And Chemical RatingsMeets ASTM F1670, Meets ASTM F1671
SeriesTychem 6000
Specialized Hazard TypeBloodborne Pathogens, CBRN
Wrist TypeElastic

Shipping Info:

Ship weight (kg) 1.377
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorSizeMaximum Chest SizeInseamHood StyleSeam StyleCoverall MaterialHigh VisibilityPkg. Qty.Price
DUPONT C3125TTN2X000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, 2XL, 6 Pack | CP3VLB C3125TTN2X000600Tan2XL49 3/4"29 1/2"-TapedTychemNo6€617.97
DUPONT C3125TTN3X000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, 3XL, 6 Pack | CP3VLC C3125TTN3X000600Tan3XL53 3/4"30 1/2"-TapedTychemNo6€668.73
DUPONT C3125TTN4X000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, 4XL, 6 Pack | CP3VLD C3125TTN4X000600Tan4XL58 1/4"31 1/2"-TapedTychemNo6€721.73
DUPONT C3125TTN5X000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, 5XL, 6 Pack | CP3VLE C3125TTN5X000600Tan5XL63 1/4"32 1/4"-TapedTychemNo6€779.20
DUPONT C3125TTNLG000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, L, 6 Pack | CP3VLF C3125TTNLG000600TanL41 3/4"28 1/2"-TapedTychemNo6€649.35
DUPONT C3125TTNMD000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, M, 6 Pack | CP3VLG C3125TTNMD000600TanM37 3/4"27 1/2"-TapedTychemNo6€649.35
DUPONT C3125TTNXL000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, XL, 6 Pack | CP3VLH C3125TTNXL000600TanXL45 3/4"29"-TapedTychemNo6€652.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUPONT TF611TGY4X000111 Hooded Coverall, Tychem 6000, Light Duty, Taped Seam, Gray, 4XL
€383.59 /unit