Item | Coverall |
Ankle Type | Attached Socks |
Anti-static | No |
Attached Glove Style | Inner, Outer |
Attached Hood | Yes |
Closure Features | Storm Flap |
Closure Type | Zipper |
Color | Gray |
Coverall Construction | Hooded With Grooved/O-Ring Connector Cuffs And Attached Socks |
Coverall Material | Tychem |
Coverall Style | Hooded |
Epa Level | B |
Fits Chest Size | 50 3/4" to 54 1/4" |
Garment Type | Coverall |
Gas Tight | No |
Glove Material | Butyl |
Hazard Protection Type | Aerosol, Dry Particulate, Non Gas Tight, Pressurized Spray, Reduced Spray , Chembio And Warfare Agents, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders, Bloodborne Pathogen |
High Visibility | No |
Hood Style | Respirator Fit |
Includes Boot Covers | No |
Includes Outer Boot Flaps | Yes |
Includes Thumb Loops | No |
Inseam | 36 1/2" |
Liquid Tight / Dust Tight | Yes |
Material | Barrier Film, High Density Spunbond Polyethylene |
Material Performance | Light Duty |
Material Weight | 3.5 oz./sq. yd. |
Max. Height | 76" |
Maximum Chest Size | 54 1/4" |
Min. Height | 74" |
Minimum Chest Size | 44 3/4" |
Packaging | Bulk |
Pathogen & Chemical Ratings | Meets ASTM F1670, Meets ASTM F1671 |
Protection Type | Chemical |
Reduced Spray | Yes |
Seam Style | Taped |
Size | 3XL |
Spray Tight | Yes |
Sterile/non-sterile | Non Sterile |
Wrist Closure | Glove Connector |
Cuff Style | Attached Glove |
Hazard Type | Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders |
Liquid Dispersal Type | Splash |
Pathogen And Chemical Ratings | Meets ASTM F1670, Meets ASTM F1671 |
Series | Tychem 6000 |
Specialized Hazard Type | Bloodborne Pathogens, CBRN |