Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DUPONT QC125BYLLG001200 Collared Chemical Resistant Coverall, Light Duty, Bound Seam, Yellow, L | CP3VTN

DUPONT QC125BYLLG001200 Collared Chemical Resistant Coverall, Light Duty, Bound Seam, Yellow, L

Item: CP3VTN Model: QC125BYLLG001200Cross Ref: 4LUA9
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€304.21 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoverall
Ankle TypeElastic
Anti-staticNo
Attached HoodNo
Closure FeaturesStorm Flap
Closure TypeZipper
Coating MaterialPolyethylene
Collar StyleStandard
ColorYellow
Coverall ConstructionCollared With Elastic Cuffs And Elastic Ankles
Coverall MaterialTychem
Coverall StyleCollared
Cuff StyleElastic
Epa LevelB
Fits Chest Size38 1/4" to 41 3/4"
Garment TypeCoverall
Gas TightNo
Hazard Protection TypeAerosol, Dry Particulate, Non Gas Tight, Pressurized Spray, Reduced Spray , Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders, Bloodborne Pathogen
High VisibilityNo
Includes Boot CoversNo
Includes Outer Boot FlapsNo
Includes Thumb LoopsNo
Inseam28 1/2"
Liquid Tight / Dust TightNo
MaterialHigh Density Polyethylene Substrate
Material PerformanceLight Duty
Max. Height69"
Maximum Chest Size41 3/4"
Min. Height65"
Minimum Chest Size44 3/4"
PackagingBulk
Pathogen & Chemical RatingsMeets ASTM F1670, Meets ASTM F1671
Protection TypeChemical
Reduced SprayYes
Seam StyleBound
SizeL
Spray TightYes
Sterile/non-sterileNon Sterile
Hazard TypeNon-Hazardous Dry Particulates, Non-Hazardous Liquids, Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders
Liquid Dispersal TypeSplash
Pathogen And Chemical RatingsMeets ASTM F1670, Meets ASTM F1671
SeriesTychem 2000
Specialized Hazard TypeBloodborne Pathogens, CBRN
Wrist TypeElastic

Shipping Info:

Ship weight (kg) 3.5325
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorSizeMaximum Chest SizeInseamHood StyleSeam StyleCoverall MaterialHigh VisibilityPkg. Qty.Price
DUPONT C3125TTN2X000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, 2XL, 6 Pack | CP3VLB C3125TTN2X000600Tan2XL49 3/4"29 1/2"-TapedTychemNo6€617.97
DUPONT C3125TTN3X000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, 3XL, 6 Pack | CP3VLC C3125TTN3X000600Tan3XL53 3/4"30 1/2"-TapedTychemNo6€668.73
DUPONT C3125TTN4X000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, 4XL, 6 Pack | CP3VLD C3125TTN4X000600Tan4XL58 1/4"31 1/2"-TapedTychemNo6€721.73
DUPONT C3125TTN5X000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, 5XL, 6 Pack | CP3VLE C3125TTN5X000600Tan5XL63 1/4"32 1/4"-TapedTychemNo6€779.20
DUPONT C3125TTNLG000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, L, 6 Pack | CP3VLF C3125TTNLG000600TanL41 3/4"28 1/2"-TapedTychemNo6€649.35
DUPONT C3125TTNMD000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, M, 6 Pack | CP3VLG C3125TTNMD000600TanM37 3/4"27 1/2"-TapedTychemNo6€649.35
DUPONT C3125TTNXL000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, XL, 6 Pack | CP3VLH C3125TTNXL000600TanXL45 3/4"29"-TapedTychemNo6€652.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUPONT QC125BYLLG001200 Collared Chemical Resistant Coverall, Light Duty, Bound Seam, Yellow, L
€304.21 /pack