Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DUPONT QC122SYL2X001200 Hooded Chemical Resistant Coverall, 2Xl Size, Pack Of 12 | CH6RFZ 4LUE2

DUPONT QC122SYL2X001200 Hooded Chemical Resistant Coverall, 2Xl Size, Pack Of 12

Item: CH6RFZ Model: QC122SYL2X001200Cross Ref: 4LUE2
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€263.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHooded Chem Resist Coverall
Ankle StyleAttached Socks
Closure TypeZipper
ColorYellow
Cuff StyleElastic
Fits Waist Size56"
Inseam30"
Material Weight2.5 oz./sq. yd.
Max. Height76"
Min. Height72"
PackagingBulk
Seam StyleSerged
SizeNo
Ankle TypeSocks
Hazard TypeNon-Hazardous Dry Particulates, Non-Hazardous Liquids, Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders
Hood StyleElastic
Liquid Dispersal TypeSplash
Pathogen And Chemical RatingsMeets ASTM F1670, Meets ASTM F1671
SeriesTychem 2000
Specialized Hazard TypeBloodborne Pathogens, CBRN
Wrist TypeElastic

Shipping Info:

Ship weight (kg) 4.167
Country of OriginVaries

Product Variants

ProductModelSizeInseamFits Waist SizeMax. HeightMin. HeightSeam StyleClosure TypeColorPkg. Qty.Price
DUPONT QC122SYL3X001200 Hooded Chemical Resistant Coverall, 3Xl Size, Pack Of 12 | CH6RGA 4LUE3 QC122SYL3X0012003XL31"59"76"74"SergedZipperYellow12€282.61
DUPONT QC122SYL4X001200 Hooded Chemical Resistant Coverall, 4Xl Size, Pack Of 12 | CH6RGB 4LUE4 QC122SYL4X0012004XL32"62 1/2"79"76"SergedZipperYellow12€303.16
DUPONT QC122SYLLG001200 Hooded Chemical Resistant Coverall, L Size, Pack Of 12 | CH6RGC 4LUD9 QC122SYLLG001200L28 1/2"50"69"65"SergedZipperYellow12€266.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUPONT QC122SYL2X001200 Hooded Chemical Resistant Coverall, 2Xl Size, Pack Of 12
€263.97 /unit