Flat Shipping

Flat Shipping at €24.99 + VAT

DUPONT PB271SWHXL003000 Basic Frock, Mandarin Collar, Elastic Cuff, SMS, White, XL, Dupont ProShield 10, 30 Pack | CR2ZWV

DUPONT PB271SWHXL003000 Basic Frock, Mandarin Collar, Elastic Cuff, SMS, White, XL

Item: CR2ZWV Model: PB271SWHXL003000Cross Ref: 133N86
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€126.71 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFrock
Anti-staticNo
Attached HoodNo
Clean Process StatusNot Clean Processed
Cleanroom ClassNot Rated
Closure TypeZipper
Collar StyleMandarin
ColorWhite
Cuff StyleElastic
FeaturesExtends Below Hip
Federal 209e Clean Room ClassNot Rated
For Height68" to 74"
Garment StyleLab Frock
GenderUnisex
Hazard Protection TypeNon Hazardous Dry Particulates
Iso ClassNot Rated
Iso Cleanroom ClassNot Rated
LaunderableNo
Liquid Dispersal TypeSplash
MaterialSms
Material PerformanceLight Duty
Max. Height74"
Maximum Chest Size46 1/4"
Min. Height68"
Number Of Pockets0
Overall Length43"
PackagingBulk
PatternSolid
Pocket LocationNot Applicable
Protection TypeLiquid And Particulate
Seam StyleSerged
SizeXL
Specialized Hazard TypeNot Applicable
Sterile/non-sterileNon Sterile
Thickness12 mil.
Wrist ClosureElastic
ClosureZipper
Hazard TypeNon-Hazardous Dry Particulates, Non-Hazardous Liquids
SeriesProShield 10

Shipping Info:

Ship weight (kg) 5.058
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeMax. HeightMin. HeightMaximum Chest SizeOverall LengthFor HeightMaterialSeam StylePkg. Qty.Price
DUPONT PB271SWHLG003000 Basic Frock, Mandarin Collar, Elastic Cuff, SMS, White, L, Dupont ProShield 10, 30 Pack | CR2ZWU PB271SWHLG003000L69"65"44 1/4"42"65" to 69"SmsSerged30€130.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUPONT PB271SWHXL003000 Basic Frock, Mandarin Collar, Elastic Cuff, SMS, White, XL
€126.71 /pack