Flat Shipping

Flat Shipping at €24.99 + VAT

DUPONT PB267SWHLG003000 Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Sms, White, 30 PK | CP3VGC

DUPONT PB267SWHLG003000 Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Sms, White, 30 PK

Item: CP3VGC Model: PB267SWHLG003000Cross Ref: 485D65
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€133.58 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLab Coat
Anti-staticNo
Attached HoodNo
Clean Process StatusNot Clean Processed
Cleanroom ClassNot Rated
Closure TypeSnaps
Collar StyleMandarin
ColorWhite
Cuff StyleElastic
FeaturesExtends To Knee, Set Sleeve
Federal 209e Clean Room ClassNot Rated
For Height65" to 69"
Garment StyleLab Frock
GenderUnisex
Hazard Protection TypeNon Hazardous Dry Particulates
Iso ClassNot Rated
Iso Cleanroom ClassNot Rated
LaunderableNo
Length42"
Liquid Dispersal TypeSplash
MaterialSms
Material PerformanceLight Duty
Max. Height69"
Maximum Chest Size44 1/4"
Min. Height65"
Named SizeL
Number Of Pockets0
Overall Length42"
PackagingBulk
PatternSolid
Pocket LocationNot Applicable
Protection TypeLiquid And Particulate
Seam StyleSerged
SizeL
Specialized Hazard TypeNot Applicable
Sterile/non-sterileNon Sterile
Thickness12 mil.
Wrist ClosureElastic
ClosureSnaps
Hazard TypeNon-Hazardous Dry Particulates, Non-Hazardous Liquids
SeriesProShield 10

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginVN

Product Variants

ProductModelMaterialColorWrist ClosureClosure TypeLiquid Dispersal TypeSizeCuff StyleCollar StylePkg. Qty.Price
DUPONT NG212SWH2X003000 Disposable Lab Coat, Bound Collar, Open Cuff, Microporous Film Laminate, White, 2Xl, 30 PK | CP3VEU NG212SWH2X003000Microporous Film LaminateWhiteOpenSnapsSplash-OpenPlain30€260.22
DUPONT NG212SWH3X003000 Disposable Lab Coat, Bound Collar, Open Cuff, Microporous Film Laminate, White, 3Xl, 30 PK | CP3VEV NG212SWH3X003000Microporous Film LaminateWhiteOpenSnapsSplash-OpenPlain30€292.50
DUPONT NG212SWH4X003000 Disposable Lab Coat, Bound Collar, Open Cuff, Microporous Film Laminate, White, 4Xl, 30 PK | CP3VEW NG212SWH4X003000Microporous Film LaminateWhiteOpenSnapsSplash-OpenPlain30€292.14
DUPONT NG212SWHLG003000 Disposable Lab Coat, Bound Collar, Open Cuff, Microporous Film Laminate, White, L, 30 PK | CP3VEX NG212SWHLG003000Microporous Film LaminateWhiteOpenSnapsSplashLOpenPlain30€260.22
DUPONT NG212SWHMD003000 Disposable Lab Coat, Bound Collar, Open Cuff, Microporous Film Laminate, White, M, 30 PK | CP3VEY NG212SWHMD003000Microporous Film LaminateWhiteOpenSnapsSplashMOpenPlain30€260.22
DUPONT NG212SWHSM003000 Disposable Lab Coat, Bound Collar, Open Cuff, Microporous Film Laminate, White, S, 30 PK | CP3VEZ NG212SWHSM003000Microporous Film LaminateWhiteOpenSnapsSplashSOpenPlain30€250.54
DUPONT NG212SWHXL003000 Disposable Lab Coat, Bound Collar, Open Cuff, Microporous Film Laminate, White, Xl, 30 PK | CP3VFA NG212SWHXL003000Microporous Film LaminateWhiteOpenSnapsSplash-OpenPlain30€260.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUPONT PB267SWHLG003000 Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Sms, White, 30 PK
€133.58 /pack