Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DUPONT Kapton HN Insulating Electrical Tape, Khn, Polyimide, 5 Inch X 50 Ft | CP3XGC

DUPONT Kapton HN Insulating Electrical Tape, Khn, Polyimide, 5 Inch X 50 Ft

Item: CP3XGC Model: Kapton HNCross Ref: 15C534
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€358.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Tape
Printed MessageUnprinted
Tape Adhesive FormatNon Adhesive
Adhesive PropertiesNon Adhesive
Breaking Strength167.5 lbs./in.
Dielectric Strength3900 V/mil.
Elongation80%
Imperial Tape Length50 ft.
Imperial Tape Width5"
Maximum Tape Performance Temperature750°F
Metric Tape Length15.24m
Metric Tape Width127 mm
Minimum Tape Performance TemperatureNot Rated
Package Quantity1
Product FormContinuous Roll
Self-extinguishingYes
SeriesKHN Series
Specifications MetASTM
StandardsASTM D5213
Tape Backing ConstructionFilm
Tape Backing MaterialPolyimide
Tape ColorAmber
Tape Sub-typeHigh-Temperature
Tape Tensile Strength167.5 lbs./in.
Tape Thickness5 mil.
Tape TypeFilm
Voltage RatingNot Rated

Shipping Info:

Ship weight (kg) 0.432
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTape Adhesive FormatMin. Tape Performance Temp.Voltage RatingPrinted MessagePkg. Qty.Price
DUPONT Kapton HN Insulating Electrical Tape, Khn, Polyimide, 1 Inch X 100 Ft | CP3XFF Kapton HNNon Adhesive--Unprinted1€114.75
DUPONT Kapton HN Insulating Electrical Tape, Khn, Polyimide, 1 Inch X 100 Ft | CP3XFG Kapton HNNon AdhesiveNot RatedNot RatedUnprinted1€30.60
DUPONT Kapton HN Insulating Electrical Tape, Khn, Polyimide, 1 Inch X 50 Ft | CP3XFH Kapton HNNon Adhesive--Unprinted1€18.08
DUPONT Kapton HN Insulating Electrical Tape, Khn, Polyimide, 1 Inch X 50 Ft | CP3XFJ Kapton HNNon Adhesive--Unprinted1€58.92
DUPONT Kapton HN Insulating Electrical Tape, Khn, Polyimide, 1/2 Inch X 100 Ft | CP3XFK Kapton HNNon Adhesive--Unprinted1€16.24
DUPONT Kapton HN Insulating Electrical Tape, Khn, Polyimide, 1/2 Inch X 100 Ft | CP3XFL Kapton HNNon Adhesive--Unprinted1€51.16
DUPONT Kapton HN Insulating Electrical Tape, Khn, Polyimide, 1/2 Inch X 50 Ft | CP3XFM Kapton HNNon Adhesive--Unprinted1€31.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUPONT Kapton HN Insulating Electrical Tape, Khn, Polyimide, 5 Inch X 50 Ft
€358.54 /unit