Flat Shipping

Flat Shipping at €24.99 + VAT

DUPONT IC253BWHLG00250C Coveralls, Light Duty, Bound Seam, Individually Packaged, 25 PK | CP3WPZ

DUPONT IC253BWHLG00250C Coveralls, Light Duty, Bound Seam, Individually Packaged, 25 PK

Item: CP3WPZ Model: IC253BWHLG00250CCross Ref: 24AF32
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€709.89 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoverall
Ankle TypeElastic
Anti-staticNo
Attached HoodNo
Breathable Back StyleNone
Cleanroom ClassISO 6 (Class 1, 000) And Above
Closure TypeZipper
Collar StyleStandard
ColorWhite
Coverall ConstructionCollared With Elastic Cuffs And Elastic Ankles
Coverall MaterialTyvek, Isoclean
Coverall StyleCollared
Cuff StyleElastic
Epa LevelC
Fits Chest Size35 1/4" to 38 3/4"
Garment TypeCoverall
Gas TightNo
Hazard Protection TypeAerosol, Dry Particulate, Non-Gas Tight , Non Hazardous Dry Particulates
High VisibilityNo
Includes Boot CoversNo
Includes Outer Boot FlapsNo
Includes Thumb LoopsNo
Inseam32 1/4"
Iso ClassClass 6
Liquid Tight / Dust TightNo
MaterialHigh Density Spunbond Polyethylene
Material PerformanceLight Duty
Max. Height69"
Maximum Chest Size38 3/4"
Min. Height65"
Minimum Chest Size44 3/4"
PackagingIndividually Packaged
Protection TypeCleanroom
Reduced SprayYes
Seam StyleBound
SizeL
Spray TightNo
Sterile/non-sterileNon Sterile

Shipping Info:

Ship weight (kg) 4.8375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelColorSizeMaximum Chest SizeInseamSeam StyleCoverall MaterialIncludes Boot CoversCoverall StylePkg. Qty.Price
DUPONT IC182BWH2X002500 Collared Disposable Coverall, Light Duty, Bound Seam, Bulk, 2XL, 25 Pack | CP3VPK IC182BWH2X002500White2XL50 1/4"35"BoundTyvek, IsocleanNoCollared25€596.52
DUPONT IC182BWH3X002500 Collared Disposable Coverall, Light Duty, Bound Seam, Bulk, 3XL, 25 Pack | CP3VPL IC182BWH3X002500White3XL58 1/4"35"BoundTyvek, IsocleanNoCollared25€568.07
DUPONT IC182BWH4X002500 Collared Disposable Coverall, Light Duty, Bound Seam, Bulk, 4XL, 25 Pack | CP3VPM IC182BWH4X002500White4XL66 1/4"35"BoundTyvek, IsocleanNoCollared25€548.94
DUPONT IC182BWHMD002500 Collared Disposable Coverall, Light Duty, Bound Seam, Bulk, M, 25 Pack | CP3VPN IC182BWHMD002500WhiteM38 1/4"32 1/2"BoundTyvek, IsocleanNoCollared25€481.23
DUPONT IC182BWHXL002500 Collared Disposable Coverall, Light Duty, Bound Seam, Bulk, XL, 25 Pack | CP3VPP IC182BWHXL002500WhiteXL46 1/4"34"BoundTyvek, IsocleanNoCollared25€510.27
DUPONT IC181SWH2X00250C Collared Disposable Coverall, Light Duty, Serged Seam, 2XL, 25 Pack | CP3VPQ IC181SWH2X00250CWhite2XL47 3/4"44 1/4"SergedTyvek, IsocleanNoCollared25€711.17
DUPONT IC181SWH3X00250C Collared Disposable Coverall, Light Duty, Serged Seam, 3XL, 25 Pack | CP3VPR IC181SWH3X00250CWhite3XL50 3/4"47 1/2"SergedTyvek, IsocleanNoCollared25€751.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUPONT IC253BWHLG00250C Coveralls, Light Duty, Bound Seam, Individually Packaged, 25 PK
€709.89 /pack