Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DUPONT IC181SWHLG002500 Collared Disposable Coverall, Light Duty, Serged Seam, Bulk, L, 25 Pack | CP3VQA

DUPONT IC181SWHLG002500 Collared Disposable Coverall, Light Duty, Serged Seam, Bulk, L, 25 Pack

Item: CP3VQA Model: IC181SWHLG002500Cross Ref: 1MKZ1
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€411.13 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisposable Coverall
Ankle TypeElastic
Anti-staticNo
Attached HoodNo
Breathable Back StyleNone
Cleanroom ClassISO 6 (Class 1, 000) And Above
Closure TypeZipper
Collar StyleStandard
ColorWhite
Coverall ConstructionCollared With Elastic Cuffs And Elastic Ankles
Coverall MaterialTyvek, Isoclean
Coverall StyleCollared
Cuff StyleElastic
Epa LevelC
Fits Chest Size38 1/4" to 41 3/4"
Garment TypeCoverall
Gas TightNo
Hazard Protection TypeAerosol, Dry Particulate, Non-Gas Tight , Non Hazardous Dry Particulates
High VisibilityNo
Includes Boot CoversNo
Includes Outer Boot FlapsNo
Includes Thumb LoopsNo
Inseam29"
Iso ClassClass 6
Liquid Tight / Dust TightNo
MaterialHigh Density Spunbond Polyethylene
Material PerformanceLight Duty
Max. Height69"
Maximum Chest Size41 3/4"
Min. Height65"
Minimum Chest Size44 3/4"
PackagingBulk
Protection TypeCleanroom
Reduced SprayNo
Seam StyleSerged
SizeL
Spray TightNo
Sterile/non-sterileNon Sterile
FeaturesSerged Seams have Multiple Interlocking Threads that are Sewn Around the Raw Edges of Garment Material to Create a Strong, Stress Resistant Seam
Federal 209e Cleanroom ClassClass 1000
Hazard Type - NewNon-Hazardous Dry Particu.lates
Iso Cleanroom ClassISO 6 (Class 1000) and above
Liquid Dispersal Type - NewSplash
Material Weight1.22 oz./sq. yd.
SeriesTyvek IsoClean
Wrist TypeElastic

Shipping Info:

Ship weight (kg) 3.8115
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorSizeMaximum Chest SizeInseamSeam StyleCoverall MaterialIncludes Boot CoversCoverall StylePkg. Qty.Price
DUPONT IC182BWH2X002500 Collared Disposable Coverall, Light Duty, Bound Seam, Bulk, 2XL, 25 Pack | CP3VPK IC182BWH2X002500White2XL50 1/4"35"BoundTyvek, IsocleanNoCollared25€596.52
DUPONT IC182BWH3X002500 Collared Disposable Coverall, Light Duty, Bound Seam, Bulk, 3XL, 25 Pack | CP3VPL IC182BWH3X002500White3XL58 1/4"35"BoundTyvek, IsocleanNoCollared25€568.07
DUPONT IC182BWH4X002500 Collared Disposable Coverall, Light Duty, Bound Seam, Bulk, 4XL, 25 Pack | CP3VPM IC182BWH4X002500White4XL66 1/4"35"BoundTyvek, IsocleanNoCollared25€548.94
DUPONT IC182BWHMD002500 Collared Disposable Coverall, Light Duty, Bound Seam, Bulk, M, 25 Pack | CP3VPN IC182BWHMD002500WhiteM38 1/4"32 1/2"BoundTyvek, IsocleanNoCollared25€481.23
DUPONT IC182BWHXL002500 Collared Disposable Coverall, Light Duty, Bound Seam, Bulk, XL, 25 Pack | CP3VPP IC182BWHXL002500WhiteXL46 1/4"34"BoundTyvek, IsocleanNoCollared25€510.27
DUPONT IC181SWH2X00250C Collared Disposable Coverall, Light Duty, Serged Seam, 2XL, 25 Pack | CP3VPQ IC181SWH2X00250CWhite2XL47 3/4"44 1/4"SergedTyvek, IsocleanNoCollared25€711.17
DUPONT IC181SWH3X00250C Collared Disposable Coverall, Light Duty, Serged Seam, 3XL, 25 Pack | CP3VPR IC181SWH3X00250CWhite3XL50 3/4"47 1/2"SergedTyvek, IsocleanNoCollared25€751.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUPONT IC181SWHLG002500 Collared Disposable Coverall, Light Duty, Serged Seam, Bulk, L, 25 Pack
€411.13 /pack