Flat Shipping

Flat Shipping at €24.99 + VAT

DUPONT CC252BBU3X0025PI Collared Disposable Coverall, Tyvek Micro-Clean 2-1-2, Light Duty, Bound Seam, Bulk | CP3VQP

DUPONT CC252BBU3X0025PI Collared Disposable Coverall, Tyvek Micro-Clean 2-1-2, Light Duty, Bound Seam, Bulk

Item: CP3VQP Model: CC252BBU3X0025PICross Ref: 29ET67
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemDisposable Coverall
Ankle TypeElastic
Anti-staticNo
Attached HoodNo
Breathable Back StyleNone
Cleanroom ClassISO 6 (Class 1, 000) And Above
Closure TypeZipper
Collar StyleStandard
ColorBlue
Coverall ConstructionCollared With Elastic Cuffs And Elastic Ankles
Coverall MaterialTyvek, Micro Clean
Coverall StyleCollared
Cuff StyleElastic
Epa LevelC
Fits Chest Size47 3/4" to 51 1/4"
Garment TypeCoverall
Gas TightNo
Hazard Protection TypeAerosol, Dry Particulate, Non-Gas Tight , Non Hazardous Dry Particulates
High VisibilityNo
Includes Boot CoversNo
Includes Outer Boot FlapsNo
Includes Thumb LoopsNo
Inseam34 3/4"
Iso ClassClass 6
Liquid Tight / Dust TightNo
MaterialHigh Density Spunbond Polyethylene
Material PerformanceLight Duty
Max. Height76"
Maximum Chest Size51 1/4"
Min. Height74"
Minimum Chest Size44 3/4"
PackagingBulk
Protection TypeCleanroom
Reduced SprayYes
Seam StyleBound
Size3XL
Spray TightNo
Sterile/non-sterileNon Sterile
FeaturesDolman Sleeve Design for Greater Range Of Motion and Comfort
Federal 209e Cleanroom ClassClass 1000
Hazard Type - NewNon-Hazardous Dry Particu.lates
Iso Cleanroom ClassISO 6 (Class 1000) and above
Liquid Dispersal Type - NewSpray
Material Weight1.33 oz./sq. yd.
SeriesTyvek Micro-Clean 2-1-2
Wrist TypeElastic

Shipping Info:

Ship weight (kg) 5.0175
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorSizeMaximum Chest SizeInseamSeam StyleCoverall MaterialIncludes Boot CoversCoverall StylePkg. Qty.Price
DUPONT IC182BWH2X002500 Collared Disposable Coverall, Light Duty, Bound Seam, Bulk, 2XL, 25 Pack | CP3VPK IC182BWH2X002500White2XL50 1/4"35"BoundTyvek, IsocleanNoCollared25€596.52
DUPONT IC182BWH3X002500 Collared Disposable Coverall, Light Duty, Bound Seam, Bulk, 3XL, 25 Pack | CP3VPL IC182BWH3X002500White3XL58 1/4"35"BoundTyvek, IsocleanNoCollared25€568.07
DUPONT IC182BWH4X002500 Collared Disposable Coverall, Light Duty, Bound Seam, Bulk, 4XL, 25 Pack | CP3VPM IC182BWH4X002500White4XL66 1/4"35"BoundTyvek, IsocleanNoCollared25€548.94
DUPONT IC182BWHMD002500 Collared Disposable Coverall, Light Duty, Bound Seam, Bulk, M, 25 Pack | CP3VPN IC182BWHMD002500WhiteM38 1/4"32 1/2"BoundTyvek, IsocleanNoCollared25€481.23
DUPONT IC182BWHXL002500 Collared Disposable Coverall, Light Duty, Bound Seam, Bulk, XL, 25 Pack | CP3VPP IC182BWHXL002500WhiteXL46 1/4"34"BoundTyvek, IsocleanNoCollared25€510.27
DUPONT IC181SWH2X00250C Collared Disposable Coverall, Light Duty, Serged Seam, 2XL, 25 Pack | CP3VPQ IC181SWH2X00250CWhite2XL47 3/4"44 1/4"SergedTyvek, IsocleanNoCollared25€711.17
DUPONT IC181SWH3X00250C Collared Disposable Coverall, Light Duty, Serged Seam, 3XL, 25 Pack | CP3VPR IC181SWH3X00250CWhite3XL50 3/4"47 1/2"SergedTyvek, IsocleanNoCollared25€751.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUPONT CC252BBU3X0025PI Collared Disposable Coverall, Tyvek Micro-Clean 2-1-2, Light Duty, Bound Seam, Bulk