Flat Shipping

Flat Shipping at €24.99 + VAT

DUPONT C3528TTN4X000600 Encapsulated Suit, Tychem 5000, Rear, Taped Seam, Tan, 4Xl, 6 PK | CP3WTY

DUPONT C3528TTN4X000600 Encapsulated Suit, Tychem 5000, Rear, Taped Seam, Tan, 4Xl, 6 PK

Item: CP3WTY Model: C3528TTN4X000600Cross Ref: 29ET54
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,104.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEncapsulated Suit
Attached Glove StyleNot Included
Closure FeaturesDouble Storm Flap, Hook-And-Loop
ColorTan
Entry LocationRear
Epa LevelB
Face Shield StyleStandard
MaterialTychem
Seam StyleTaped
Size4XL
StyleStandard Face Shield
TypeFully Encapsulated Suit
Closure TypeHook And Loop
Epa Protection LevelB
FeaturesVapor Tight Zipper
Foot TypeAttached Sock, Boot
Material Weight2 oz./sq. yd.
Pathogen And Chemical RatingsMeets ASTM F1670, Meets ASTM F1671
Specialized Hazard TypeBloodborne Pathogens, CBRN
Suit Air SupplySCBA
Suit Back StyleExpanded
Suit MaterialTychem 5000
Suit TypeProtective
Suit TypeEncapsulated Suit
Thickness18 mil.

Shipping Info:

Ship weight (kg) 8.37
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelEntry LocationColorSizeFace Shield StyleEpa LevelAttached Glove StyleSeam StyleMaterialPkg. Qty.Price
DUPONT RC550TTN2X00017C Encapsulated Suit, Front, Taped Seam, Tan, 2Xl | CP3WRP RC550TTN2X00017CFrontTan2XL-A-Taped-1€4,740.72
DUPONT RC550TTNXL00017S Encapsulated Suit, Front, Taped Seam, Tan, Xl | CP3WRQ RC550TTNXL00017SFrontTanXL-A-Taped-1€3,630.08
DUPONT TK554TLYMD00015C Encapsulated Suit, Tychem 10000, Front, Taped Seam, Yellow | CP3WRR TK554TLYMD00015CFrontYellowMWideA-TapedTychem1€1,769.04
DUPONT TK554TLYLG000100 Encapsulated Suit, Tychem 10000, Front, Taped Seam, Yellow | CP3WRT TK554TLYLG000100FrontYellowLWideA-TapedTychem1€1,992.73
DUPONT TK554TLYMD000100 Encapsulated Suit, Tychem 10000, Front, Taped Seam, Yellow | CP3WRU TK554TLYMD000100FrontYellowMWideA-TapedTychem1€1,992.73
DUPONT TK612TLYLG000100 Encapsulated Suit, Tychem 10000, Front, Taped Seam, Yellow | CP3WRV TK612TLYLG000100FrontYellowLWideA-TapedTychem1€2,611.83
DUPONT TK554TLY2X000100 Encapsulated Suit, Tychem 10000, Front, Taped Seam, Yellow, 2Xl | CP3WRW TK554TLY2X000100FrontYellow2XLWideA-TapedTychem1€2,059.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUPONT C3528TTN4X000600 Encapsulated Suit, Tychem 5000, Rear, Taped Seam, Tan, 4Xl, 6 PK
€2,104.89 /unit