Flat Shipping

Flat Shipping at €24.99 + VAT

DUPONT C3122TTNMD0006BN Hooded Chemical Resistant Coveralls, Tychem 5000, Taped Seam, Tan, M, Elastic Cuff | CP3WHA

DUPONT C3122TTNMD0006BN Hooded Chemical Resistant Coveralls, Tychem 5000, Taped Seam, Tan, M, Elastic Cuff

Item: CP3WHA Model: C3122TTNMD0006BNCross Ref: 38D981
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemCoverall
Closure FeaturesStorm Flap
Closure TypeAdhesive
ColorTan
Coverall MaterialTychem
Cuff StyleElastic
Flame Resistance & Retardance Ratings16 CFR 1610
High VisibilityNo
MaterialTychem
Pathogen & Chemical RatingsASTM F1670, F1671
Seam StyleTaped
SizeM
Ankle TypeOpen
Hood StyleElastic
Wrist TypeElastic

Shipping Info:

Ship weight (kg) 3.915
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorSizeMaximum Chest SizeInseamHood StyleSeam StyleCoverall MaterialHigh VisibilityPkg. Qty.Price
DUPONT C3125TTN2X000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, 2XL, 6 Pack | CP3VLB C3125TTN2X000600Tan2XL49 3/4"29 1/2"-TapedTychemNo6€617.97
DUPONT C3125TTN3X000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, 3XL, 6 Pack | CP3VLC C3125TTN3X000600Tan3XL53 3/4"30 1/2"-TapedTychemNo6€668.73
DUPONT C3125TTN4X000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, 4XL, 6 Pack | CP3VLD C3125TTN4X000600Tan4XL58 1/4"31 1/2"-TapedTychemNo6€721.73
DUPONT C3125TTN5X000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, 5XL, 6 Pack | CP3VLE C3125TTN5X000600Tan5XL63 1/4"32 1/4"-TapedTychemNo6€779.20
DUPONT C3125TTNLG000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, L, 6 Pack | CP3VLF C3125TTNLG000600TanL41 3/4"28 1/2"-TapedTychemNo6€649.35
DUPONT C3125TTNMD000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, M, 6 Pack | CP3VLG C3125TTNMD000600TanM37 3/4"27 1/2"-TapedTychemNo6€649.35
DUPONT C3125TTNXL000600 Collared Disposable Coverall, Light Duty, Taped Seam, Tan, XL, 6 Pack | CP3VLH C3125TTNXL000600TanXL45 3/4"29"-TapedTychemNo6€652.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUPONT C3122TTNMD0006BN Hooded Chemical Resistant Coveralls, Tychem 5000, Taped Seam, Tan, M, Elastic Cuff