DUFF-NORTON M2501-6 Machine Screw Actuator 2000 Lb 6 Inch Tvl | AC3YFW 2XLX5

DUFF-NORTON M2501-6 Upright Mechanical Screw Actuator, 1 Ton Capacity, 6 Inch Lift Height

Item: AC3YFW Model: M2501-6Cross Ref: 2XLX5
In Stock

Get it by Friday, Jun 13

€800.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw Actuator
Actuator TypeUpright
Body Length3 5/16"
Efficiency Rating23.1%
FinishPainted
Full Load Torque55 lbs.-in.
Gear Ratio5:1
Housing MaterialAluminium , Aluminum
Hp1/2 hp
Load Capacity1 lbs., 1 cu. ft., 1 t, 1 ton, 1 oz., 1 Kg, 1N
Max. Hp1/2 hp
Mount TypeTop Plate
Mounting TypeBase, Top Plate Mounting
Rated Load2000 lbs.
Travel6"
Turns Of Worm For 1 In. Raise25

Shipping Info:

Ship weight (kg) 3.33
Ship height (cm)39.37
Ship length (cm)20.32
Ship width (cm)18.03
HS code8501404020
Country of OriginUS

Product Variants

ProductModelRated LoadHousing MaterialEfficiency RatingFinishMounting TypePrice
DUFF-NORTON M2555-3 Machine Screw Actuator 500 Lb 3 Inch Tvl | AC3YFL 2XLW5 M2555-3500 lbs.Aluminium30.6%AnodizedBase, Top Plate Mounting€916.15
DUFF-NORTON M2555-6 Machine Screw Actuator 500 Lb 6 Inch Tvl | AC3YFM 2XLW6 M2555-6500 lbs.Aluminium30.6%AnodizedBase, Top Plate Mounting€615.48
DUFF-NORTON M2555-9 Machine Screw Actuator 500 Lb 9 Inch Tvl | AC3YFN 2XLW7 M2555-9500 lbs.Aluminium30.6%AnodizedBase, Top Plate Mounting€1,050.77
DUFF-NORTON M2501-3 Machine Screw Actuator 2000 Lb 3 Inch Tvl | AC3YFV 2XLX4 M2501-3-----€961.64
DUFF-NORTON M2501-9 Machine Screw Actuator 2000 Lb 9 Inch Tvl | AC3YFX 2XLX6 M2501-92000 lbs.Aluminium23.1%PaintedBase, Top Plate Mounting€1,360.12
DUFF-NORTON M2501-12 Machine Screw Actuator 2000 Lb 12 Inch Tvl | AC3YFY 2XLX7 M2501-122000 lbs.Aluminium23.1%PaintedBase, Top Plate Mounting€847.61
DUFF-NORTON M2501-18 Machine Screw Actuator 2000 Lb 18 Inch Tvl | AC3YFZ 2XLX8 M2501-182000 lbs.Aluminum23.1%PaintedBase, Top Plate Mounting€896.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUFF-NORTON M2501-6 Upright Mechanical Screw Actuator, 1 Ton Capacity, 6 Inch Lift Height
€800.76 /unit