Flat Shipping

Flat Shipping at €24.99 + VAT

DUFF-NORTON LT25-1-150P Linear Actuator 12vdc Travel 5.9 In | AE3RXU 5FTG1

DUFF-NORTON LT25-1-150P Linear Actuator, 12 VDC Travel 5.9 Inch

Item: AE3RXU Model: LT25-1-150PCross Ref: 804Y10
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€815.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLinear Actuator

Shipping Info:

Ship weight (kg) 0.9338
Ship height (cm)6.35
Ship length (cm)33.02
Ship width (cm)8.89
HS code8483405010
Country of OriginCN

Product Details:

    • Feedback Signal (Potentiometer)
    • Seal Guide Material (Delrin)

Product Variants

ProductModelRated LoadStroke LengthRetracted LengthVoltageFull Load AmpsMounting TypeHousing MaterialNut MaterialPrice
DUFF-NORTON LT25-1-50 Linear Actuator 12vdc Travel 2 In | AE3RWN 5FTD3 LT25-1-5027 lbs.2"6"12V DC2.5AClevis MountingAluminiumPlastic€578.18
DUFF-NORTON LT25-1-100 Linear Actuator 12vdc Travel 3.9 In | AE3RWP 5FTD4 LT25-1-100--------€578.18
DUFF-NORTON LT25-1-150 Linear Actuator 12vdc Travel 5.9 In | AE3RWQ 5FTD5 LT25-1-150--------€578.18
DUFF-NORTON LT25-1-200 Linear Actuator 12vdc Travel 7.9 In | AE3RWR 5FTD6 LT25-1-200--------€593.59
DUFF-NORTON LT25-1-250 Linear Actuator 12vdc Travel 9.8 In | AE3RWT 5FTD7 LT25-1-250--------€593.59
DUFF-NORTON LT25-1-300 Linear Actuator 12vdc Travel 11.8 In | AE3RWU 5FTD8 LT25-1-300--------€593.59
DUFF-NORTON LT100-1-50 Linear Actuator 12vdc Travel 2 In | AE3RWW 5FTE0 LT100-1-50--------€605.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUFF-NORTON LT25-1-150P Linear Actuator, 12 VDC Travel 5.9 Inch
€815.10 /unit