Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DUFF-NORTON LT225-1-50 Linear Actuator 12vdc Travel 2 In | AE3RXC 5FTE6

DUFF-NORTON LT225-1-50 Linear Actuator, 225 lbf, 2 Inch Stroke, 12V DC, 0.9 Inch Per Sec at Full Load

Item: AE3RXC Model: LT225-1-50Cross Ref: 804Y05
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€726.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLinear Actuator
FinishPolished
Gear MaterialMetal
Limit Switch TypeFixed
Nut MaterialPlastic
StandardsCE LISTED

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)6.35
Ship length (cm)17.78
Ship width (cm)8.89
HS code8483405010
Country of OriginCN

Product Details:

    • Feedback Signal (No)
    • Seal Guide Material (Delrin)

Product Variants

ProductModelRated LoadStroke LengthRetracted LengthVoltageFull Load AmpsMounting TypeHousing MaterialNut MaterialPrice
DUFF-NORTON LT25-1-50 Linear Actuator 12vdc Travel 2 In | AE3RWN 5FTD3 LT25-1-5027 lbs.2"6"12V DC2.5AClevis MountingAluminiumPlastic€578.18
DUFF-NORTON LT25-1-100 Linear Actuator 12vdc Travel 3.9 In | AE3RWP 5FTD4 LT25-1-100--------€578.18
DUFF-NORTON LT25-1-150 Linear Actuator 12vdc Travel 5.9 In | AE3RWQ 5FTD5 LT25-1-150--------€578.18
DUFF-NORTON LT25-1-200 Linear Actuator 12vdc Travel 7.9 In | AE3RWR 5FTD6 LT25-1-200--------€593.59
DUFF-NORTON LT25-1-250 Linear Actuator 12vdc Travel 9.8 In | AE3RWT 5FTD7 LT25-1-250--------€593.59
DUFF-NORTON LT25-1-300 Linear Actuator 12vdc Travel 11.8 In | AE3RWU 5FTD8 LT25-1-300--------€593.59
DUFF-NORTON LT100-1-50 Linear Actuator 12vdc Travel 2 In | AE3RWW 5FTE0 LT100-1-50--------€605.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUFF-NORTON LT225-1-50 Linear Actuator, 225 lbf, 2 Inch Stroke, 12V DC, 0.9 Inch Per Sec at Full Load
€726.50 /unit