DUCTMATE GRFTJ9GA24 Duct Fitting Tee 9 Inch 24 Gauge | AF2CVD 6RFZ1

DUCTMATE GRFTJ9GA24 Duct Fitting Tee 9 Inch 24 Gauge

Item: AF2CVD Model: GRFTJ9GA24Cross Ref: 6RFZ1
In Stock

Get it by Wednesday, Jun 11

€104.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
CoatingGalvanized
Diameter9"
Duct Size9"
Height13 1/2"
Inlet Dia.9"
Length16 3/4"
MaterialSteel
Outlet Dia.9"
Pressure Rating3 in. wg
TypeTEE
Width9"
ColorSilver
Compatible With BrandLEED
Connection TypePress Fit
FinishGalvanized
For Duct Diameter9"
Inlet Diameter9"
Material Thickness24 ga.
Overall Height13 1/2"
Overall Length16 3/4"
Overall Width16 3/4"
Product TypeTee
StandardsASTM A653 AND A924, ASTM A653 AND ASTM A90, SMACNA THIRD EDITION 2005, SECTION
Weight1 lbs.

Shipping Info:

Ship weight (kg) 2.61
Ship height (cm)54.61
Ship length (cm)38.86
Ship width (cm)39.62
HS code7307929000
Country of OriginUS

Product Details:

    • Special Features: Sealed

Product Variants

ProductModelDuct SizeDiameterTypeCoatingPrice
DUCTMATE GRFTJ5GA26 Duct Fitting Tee 5 Inch 26 Gauge | AF2CUY 6RFY6 GRFTJ5GA265"5"TEEGalvanized€60.38
DUCTMATE GRFTJ7GA26 Duct Fitting Tee 7 Inch 26 Gauge | AF2CUZ 6RFY7 GRFTJ7GA267"7"TEEGalvanized€72.92
DUCTMATE GRFTJ9GA26 Duct Fitting Tee 9 Inch 26 Gauge | AF2CVA 6RFY8 GRFTJ9GA269"9"TEEGalvanized€92.94
DUCTMATE GRFTJ5GA24 Duct Fitting Tee 5 Inch 24 Gauge | AF2CVB 6RFY9 GRFTJ5GA245"5"TEEGalvanized€66.88
DUCTMATE GRFTJ7GA24 Duct Fitting Tee 7 Inch 24 Gauge | AF2CVC 6RFZ0 GRFTJ7GA247"7"TEEGalvanized€75.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUCTMATE GRFTJ9GA24 Duct Fitting Tee 9 Inch 24 Gauge
€104.51 /unit