Flat Shipping

Flat Shipping at €24.99 + VAT

DUCTMATE GRDR161224F2GA Sandwich Style High Temp Round Duct | AH2MHT 29VJ92

DUCTMATE GRDR161224F2GA Sandwich Style High Temp Round Duct

Item: AH2MHT Model: GRDR161224F2GACross Ref: 29VJ92
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€271.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSandwich Style High Temp Round Duct
Door Height12 3/8" , 12"
Door ShapeRectangular
Door Thickness1 1/8"
Door Width16 1/2" , 16"
FinishGalvanized
Fire RatingNot Rated
For Duct ShapeRound
For Media TypeAir
HingesNone
IncludesSelf-Adhesive Template
Insulation MaterialNot Applicable
LatchThumbscrews
MaterialSteel
Material FabricationStamped
Material Thickness20 ga.
Mounting Stud Length2"
Observation Port HeightNot Applicable
Observation Port MaterialSteel
Observation Port WidthNot Applicable
Rough Opening Height11 1/2" , 11.438"
Rough Opening Width15 3/4"
Seal MaterialNot Applicable
ShapeRectangle , Rectangular
Temp. Range2300°F
Temperature2300°F
Duct Diameter23" to 24"
For Duct Diameter23", 24"
Latch TypeThumbscrews
Maximum Pressure Rating20 in. wc
Maximum Temperature Rating2300°F
Mounting StyleSandwhich
Number Of Mounting Stud2
Product TypeAccess Door
StandardsASTM D746, UL 94 HB, UL 94 HF 1

Shipping Info:

Ship weight (kg) 3.595
Ship height (cm)15.24
Ship length (cm)42.55
Ship width (cm)32.39
Country of OriginUS

Product Details:

    • Duct Radius : 23" to 24"

Product Variants

ProductModelDoor HeightDoor WidthRough Opening HeightRough Opening WidthShapeFinishHingesTemperaturePrice
DUCTMATE GRDR849F2GA Sandwich Style High Temp Round Duct | AH2MHJ 29VJ84 GRDR849F2GA4 3/4"8"3 7/8"7 7/8"RectangleGalvanizedNone2300°F€135.71
DUCTMATE GRDR8414F2GA Sandwich Style High Temp Round Duct | AH2MHK 29VJ85 GRDR8414F2GA4 3/4"8"3 7/8"7 7/8"RectangleGalvanizedNone2300°F€135.71
DUCTMATE GRDR12811F2GA Sandwich Style High Temp Round Duct | AH2MHL 29VJ86 GRDR12811F2GA8"12"7 5/8"11.688"RectangleGalvanizedNone2300°F€189.22
DUCTMATE GRDR12814F2GA Sandwich Style High Temp Round Duct | AH2MHM 29VJ87 GRDR12814F2GA8"12"7 5/8"11.688"RectangleGalvanizedNone2300°F€196.17
DUCTMATE GRDR12816F2GA Sandwich Style High Temp Round Duct | AH2MHN 29VJ88 GRDR12816F2GA8"12"7 5/8"11.688"RectangleGalvanizedNone2300°F€182.26
DUCTMATE GRDR12818F2GA Sandwich Style High Temp Round Duct | AH2MHP 29VJ89 GRDR12818F2GA8"12"7 5/8"11.688"RectangleGalvanizedNone2300°F€189.22
DUCTMATE GRDR161220F2GA Sandwich Style High Temp Round Duct | AH2MHQ 29VJ90 GRDR161220F2GA12"16"11 1/2"15 3/4"RectangleGalvanizedNone2300°F€256.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUCTMATE GRDR161224F2GA Sandwich Style High Temp Round Duct
€271.09 /unit