Flat Shipping

Flat Shipping at €24.99 + VAT

DUCTMATE GR6POCR7GA24D Press On Collar With Damper 7 In | AF2AFH 6PGE3

DUCTMATE GR6POCR7GA24D Press On Collar With Damper 7 In

Item: AF2AFH Model: GR6POCR7GA24DCross Ref: 6PGE3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
CoatingGalvanized
Diameter7"
Duct Size7"
Height6"
Inlet Dia.7"
MaterialSteel
Outlet Dia.7"
Pressure Rating3 in. wg
Width10"
ColorSilver
Connection TypePress Fit
Damper TypeLow Leakage
End TypeCrimped
FinishGalvanized
Flange Inside Diameter7"
Flange Outer Diameter1"
Flange Outside Diameter1"
For Duct Diameter7"
Inlet Diameter7"
Material FabricationSpun
Material Thickness24 ga.
Maximum Pressure Rating3 in. wc
Minimum Pressure Rating3 in. wc
Outlet Diameter7"
Overall Height6"
Overall Length5"
Overall Width10"
Product TypePress-on Collar
Seal MaterialCo-Polymer, EPDM
StandardsASTM A653, ASTM A924, SMACNA CLASS 3
Weight2 lbs.

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)15.24
Ship length (cm)25.91
Ship width (cm)25.91
HS code7307929000
Country of OriginUS

Product Details:

    • Special Features: Pre-Sealed, Low Leakage Hardware

Product Variants

ProductModelDuct SizeDiameterCoatingPrice
DUCTMATE GR6POCR5GA26D Press On Collar With Damper 5 In | AF2AFD 6PGD9 GR6POCR5GA26D5"5"Galvanized€26.20
DUCTMATE GR6POCR7GA26D Press On Collar With Damper 7 In | AF2AFE 6PGE0 GR6POCR7GA26D7"7"Galvanized€29.89
DUCTMATE GR6POCR9GA26D Press On Collar With Damper 9 In | AF2AFF 6PGE1 GR6POCR9GA26D9"9"Galvanized€34.97
DUCTMATE GR6POCR5GA24D Press On Collar With Damper 5 In | AF2AFG 6PGE2 GR6POCR5GA24D5"5"Galvanized€32.69
DUCTMATE GR6POCR9GA24D Press On Collar With Damper 9 In | AF2AFJ 6PGE4 GR6POCR9GA24D9"9"Galvanized€45.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUCTMATE GR6POCR7GA24D Press On Collar With Damper 7 In
€40.82 /unit