Flat Shipping

Flat Shipping at €24.99 + VAT

DUCTMATE GR6POCR10GA24D 10 Inch Diameter 24 Gauge Self Seal Collar With Damper | AE8NRX 6EKJ2

DUCTMATE GR6POCR10GA24D 10 Inch Diameter 24 Gauge Self Seal Collar With Damper

Item: AE8NRX Model: GR6POCR10GA24DCross Ref: 6EKJ2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
CoatingGalvanized
Diameter10"
Duct Size10"
Height6"
Inlet Dia.10"
MaterialSteel
Outlet Dia.10"
Pressure Rating3 in. wg
Width13"
ColorSilver
Connection TypePress Fit
Damper TypeLow Leakage
End TypeCrimped
FinishGalvanized
Flange Inside Diameter10"
Flange Outer Diameter1"
Flange Outside Diameter1"
For Duct Diameter10"
Inlet Diameter10"
Material FabricationSpun
Material Thickness24 ga.
Maximum Pressure Rating3 in. wc
Minimum Pressure Rating3 in. wc
Outlet Diameter10"
Overall Height6"
Overall Length5"
Overall Width12"
Product TypePress-on Collar
Seal MaterialCo-Polymer, EPDM
StandardsASTM A653, ASTM A924, SMACNA CLASS 3
Weight2.94 lbs.

Shipping Info:

Ship weight (kg) 1.296
Ship height (cm)35.81
Ship length (cm)34.54
Ship width (cm)16
HS code7307929000
Country of OriginUS

Product Details:

    • Special Features: Pre-sealed / Low Leakage Hardware

Product Variants

ProductModelDuct SizeDiameterCoatingPrice
DUCTMATE GR6POCR4GA26D 4 Inch Diameter 26 Gauge Self Seal Collar With Damper | AE8NRN 6EKH3 GR6POCR4GA26D4"4"Galvanized€25.97
DUCTMATE GR6POCR6GA26D 6 Inch Diameter 26 Gauge Self Seal Collar With Damper | AE8NRP 6EKH4 GR6POCR6GA26D6"6"Galvanized€28.39
DUCTMATE GR6POCR8GA26D 8 Inch Diameter 26 Gauge Self Seal Collar With Damper | AE8NRQ 6EKH5 GR6POCR8GA26D8"8"Galvanized€31.22
DUCTMATE GR6POCR10GA26D 10 Inch Diameter 26 Gauge Self Seal Collar With Damper | AE8NRR 6EKH6 GR6POCR10GA26D10"10"Galvanized€38.10
DUCTMATE GR6POCR12GA26D 12 Inch Diameter 26 Gauge Self Seal Collar With Damper | AE8NRT 6EKH7 GR6POCR12GA26D12"12"Galvanized€42.43
DUCTMATE GR6POCR14GA26D 14 Inch Diameter 26 Gauge Self Seal Collar With Damper | AE8NRU 6EKH8 GR6POCR14GA26D14"14"Galvanized€50.16
DUCTMATE GR6POCR6GA24D 6 Inch Diameter 24 Gauge Self Seal Collar With Damper | AE8NRV 6EKJ0 GR6POCR6GA24D6"6"Galvanized€35.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUCTMATE GR6POCR10GA24D 10 Inch Diameter 24 Gauge Self Seal Collar With Damper
€51.67 /unit