Flat Shipping

Flat Shipping at €24.99 + VAT

DUALVEE T4SS13004 Track, Nom. Rail Size, 4, 13 Inch Overall Length, 4 Rail Holes, Hardened Stainless Steel | CP3UXL

DUALVEE T4SS13004 Track, Nom. Rail Size, 4, 13 Inch Overall Length, 4 Rail Holes, Hardened Stainless Steel

Item: CP3UXL Model: T4SS13004Cross Ref: 800YP5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€183.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrack
Agency ComplianceAISI
For Use WithDualvee Guide Wheels
MaterialStainless Steel
Mounting Hole Center To Center4"
Mounting Hole From Shaft End1/2"
Nominal Rail Size4
Number Of Rail Holes4
Overall Height0.437"
Overall Length13"
Overall Width1.062"
Rail FinishHardened
System Of MeasurementImperial
Rail MaterialStainless Steel
TypeSlide

Shipping Info:

Ship weight (kg) 0.504
Ship height (cm)1.11
Ship length (cm)33.02
Ship width (cm)2.7
Country of OriginUS

Product Variants

ProductModelNominal Rail SizeOverall LengthOverall WidthOverall HeightMaterialMounting Hole Center To CenterMounting Hole From Shaft EndNumber Of Rail HolesPrice
DUALVEE T1-1 Track, Nom. Rail Size, 1, 1 ft Overall Length, Hardened Carbon Steel | CP3URQ T1-111 ft.0.437"0.187"Carbon Steel---€20.56
DUALVEE T1SS-1 Track, Nom. Rail Size, 1, 1 ft Overall Length, Hardened Stainless Steel | CP3URR T1SS-111 ft.0.437"0.187"Stainless Steel---€41.26
DUALVEE T112507 Track, Nom. Rail Size, 1, 12.5 Inch Overall Length, 7 Rail Holes, Hardened Carbon Steel | CP3URT T112507112 1/2"0.437"0.187"Carbon Steel2"1/4"7€35.28
DUALVEE T1SS12507 Track, Nom. Rail Size, 1, 12.5 Inch Overall Length, 7 Rail Holes, Hardened Stainless Steel | CP3URU T1SS12507112 1/2"0.437"0.187"Stainless Steel2"1/4"7€60.11
DUALVEE T1-2 Track, Nom. Rail Size, 1, 2 ft Overall Length, Hardened Carbon Steel | CP3URV T1-212 ft.0.437"0.187"Carbon Steel---€40.81
DUALVEE T1SS-2 Track, Nom. Rail Size, 1, 2 ft Overall Length, Hardened Stainless Steel | CP3URW T1SS-212 ft.0.437"0.187"Stainless Steel---€81.96
DUALVEE T1SS245013 Track, Nom. Rail Size, 1, 24.5 Inch Overall Length, 13 Rail Holes | CP3URX T1SS245013124 1/2"0.437"0.187"Stainless Steel2"1/4"13€113.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUALVEE T4SS13004 Track, Nom. Rail Size, 4, 13 Inch Overall Length, 4 Rail Holes, Hardened Stainless Steel
€183.51 /unit