Flat Shipping

Flat Shipping at €24.99 + VAT

DUALVEE 2PWBX Eccentric Bushing Low Profile Bushing, Eccentric | CP3UPK

DUALVEE 2PWBX Eccentric Bushing Low Profile Bushing

Item: CP3UPK Model: 2PWBXCross Ref: 800YV9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBushing
AdjustableEccentric
AdjustibliityEccentric
Bore Dia.1/4"
Bushing TypeLow Profile
Eccentric Offset0.024"
For Rail SizeSize 2 Dualvee
Head Thickness0.1"
Head Width0.562"
MaterialStainless Steel
Material GradeGrade 303
Max. Operating Temp.500°F
Min. Operating Temp.-94°F
Overall Length0.525"
SeriesDualvee Series
Size2
System Of MeasurementImperial , Inch
Wheel Mount Length0.425"
Bore Diameter0.25"
Bushing Material303 Stainless Steel
Bushing StyleLow Profile
Maximum Operating Temperature500°F
Minimum Operating Temperature-94°F
Product TypeBushing

Shipping Info:

Ship weight (kg) 0.0058
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFor Rail SizeOverall LengthAdjustableHead ThicknessWheel Mount LengthBushing TypeSizeHead WidthPrice
DUALVEE M3PWBX Eccentric Bushing Low Profile Bushing, Eccentric | CP3UPC M3PWBXSize 3 Dualvee19.1 mmEccentric3.48 mm15.62 mmLow Profile319 mm€54.35
DUALVEE M4XLPWBX Eccentric Bushing Low Profile Bushing, Eccentric | CP3UPD M4XLPWBXSize 4 Dualvee30.26 mmEccentric5.11 mm25.15 mmLow Profile-30.33 mm€79.18
DUALVEE M1PWBX Eccentric Bushing Low Profile Bushing, Eccentric | CP3UPE M1PWBXSize 1 Dualvee9.73 mmEccentric2.11 mm7.62 mmLow Profile111.99 mm€42.31
DUALVEE 3PWBX Eccentric Bushing Low Profile Bushing, Eccentric | CP3UPF 3PWBXSize 3 Dualvee0.74"Eccentric1/8"0.615"Low Profile33/4"€49.81
DUALVEE 4XLPWBX Eccentric Bushing Low Profile Bushing, Eccentric | CP3UPG 4XLPWBXSize 4 Dualvee1.178"Eccentric0.188"0.99"Low Profile-1 1/4"€77.33
DUALVEE M2PWBX Eccentric Bushing Low Profile Bushing, Eccentric | CP3UPH M2PWBXSize 2 Dualvee13.44 mmEccentric2.64 mm10.8 mmLow Profile214 mm€52.32
DUALVEE 1PWBX Eccentric Bushing Low Profile Bushing, Eccentric | CP3UPJ 1PWBXSize 1 Dualvee0.38"Eccentric2/25"0.3"Low Profile10.438"€32.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUALVEE 2PWBX Eccentric Bushing Low Profile Bushing
€41.13 /unit