Flat Shipping

Flat Shipping at €24.99 + VAT

DRIV-LOK SLTP1870375BK Spring Pin Slotted 3/16 x 3/8 L - Pack Of 500 | AE3EXA 5CY97

DRIV-LOK SLTP1870375BK Spring Pin, 3/16 In Nominal Dia., Steel, 0.194 In To 0.199 In Actual Dia. Rng, 3/8 In Lg., 500 Pk

Item: AE3EXA Model: SLTP1870375BKCross Ref: 5CY97
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.85 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Actual Dia. Range0.194" to 0.199"
Chamfer Dia.0.182"
Double Shear Strength4150 lbs.
FinishPlain
Fits Hole Dia.0.187" to 0.192"
GradeGrade 1070/1080
HardnessRockwell C43-C52
Length3/8"
Length Tolerance-0.015" to +0.015"
MaterialSteel
Max. Chamfer Length0.055"
Min. Chamfer Length0.011"
Nominal Dia.3/16"
System Of MeasurementImperial
TypeSlotted
Wall Thickness1/25"

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)3.81
Ship length (cm)12.7
Ship width (cm)5.08
HS code7318290000
Country of OriginUS

Product Variants

ProductModelFinishChamfer Dia.Max. Chamfer LengthMin. Chamfer LengthGradeDouble Shear StrengthWall ThicknessChamfer Length ReferencePkg. Qty.Price
DRIV-LOK SLTP1250250BT Spring Pin Slotted 1/8 x 1/4 L - Pack Of 250 | AE3CMP 5CA82 SLTP1250250BTZinc Plated0.122"0.044"0.008"Grade 1070/10801875 lbs.0.028"-250€24.87
DRIV-LOK SLTP1870437BT Spring Pin Slotted 3/16 x 7/16 L - Pack Of 250 | AE3CNV 5CB46 SLTP1870437BTZinc Plated0.182"0.055"0.011"Grade 1070/10804150 lbs.1/25"-250€20.73
DRIV-LOK SLTP3121375BT Spring Pin Slotted 5/16 x 1 3/8 L - Pack Of 50 | AE3CQZ 5CE56 SLTP3121375BTZinc Plated0.306"2/25"0.014"Grade 1070/108010800 lbs.0.062"-50€39.91
APPROVED VENDOR 5CU76 Spring Pin Slot 1/16x3/8 L - Pack Of 500 | AE3EPV 5CU76Plain0.059"0.028"0.007"Grade 1070/1080430 lbs.0.012"-500€53.12
APPROVED VENDOR 5CU80 Spring Pin Slotted 1/16 x 1/2 L - Pack Of 500 | AE3EPW 5CU80Plain0.059"0.028"0.007"Grade 1070/1080430 lbs.0.012"-500€52.45
APPROVED VENDOR 5CU84 Spring Pin Slotted 1/16 x 3/4 L - Pack Of 500 | AE3EPY 5CU84Plain0.059"0.028"0.007"Grade 1070/1080430 lbs.0.012"-500€55.42
APPROVED VENDOR 5CU88 Spring Pin Slotted 1/16 x 1 Inch Length - Pack Of 500 | AE3EQB 5CU88Plain0.059"0.028"0.007"Grade 1070/1080430 lbs.0.012"-500€60.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DRIV-LOK SLTP1870375BK Spring Pin, 3/16 In Nominal Dia., Steel, 0.194 In To 0.199 In Actual Dia. Rng, 3/8 In Lg., 500 Pk
€50.85 /pack