Flat Shipping

Flat Shipping at €24.99 + VAT

DRIV-LOK GG2501250G2ZN Grooved Pin G 1 1/4l x 0.263 D - Pack Of 25 | AC4ALM 2YAK3

DRIV-LOK GG2501250G2ZN Grooved Pin, Low Carbon Steel, Zn Plated, 1 1/4 In Lg., 1/4 In Pin Dia., Type G, 25 Pk

Item: AC4ALM Model: GG2501250G2ZNCross Ref: 2YAK3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.48 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrooved Pin
Double Shear Strength5880 lbs.
FinishZinc Plated
GradeGrade 1215
HardnessRockwell B85
Large End Dia.0.263"
Large End Dia. Tolerance-0.0025" to +0.0025"
Length1 1/4"
Length Tolerance-0.01" to +0.01"
MaterialLow Carbon Steel
Pin Dia.1/4"
Pin TypeType G
Small End Dia.1/4"
Small End Dia. Tolerance-0.003" to +0.003"
System Of MeasurementImperial
Large End Diameter0.263"
Material Grade/classGrade 1215
Product TypeGrooved Pin
Rockwell HardnessB85
Small End Diameter1/4"
Small End Diameter Tolerance+/-0.003"
StandardsASME B18.8.2, DIN 1469

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)5.08
HS code7318290000
Country of OriginUS

Product Variants

ProductModelPin TypePin Dia.Large End Dia.Small End Dia.Large End Dia. ToleranceSmall End Dia. ToleranceDouble Shear StrengthFinishPkg. Qty.Price
DRIV-LOK GA1871500G2ZN Grooved Pin A Zinc 1 1/2 x 0.19 - Pack Of 10 | AC3LEG 2UHJ2 U39710.018.0150Type A3/16"0.198"0.187"-0.0025" to +0.0025"-0.003" to +0.003"-Zinc Plated10€8.55
DRIV-LOK GA2501500G2ZN Grooved Pin A Zinc 1 1/2 x 0.26 - Pack Of 10 | AC3LEH 2UHJ6 U39710.025.0150Type A1/4"0.263"1/4"-0.0025" to +0.0025"-0.003" to +0.003"-Zinc Plated10€11.03
DRIV-LOK GA3121000G2ZN Grooved Pin A Zinc 1 x 0.329 - Pack Of 25 | AC3LEJ 2UHJ8 GA3121000G2ZNType A5/16"0.329"5/16"-0.0025" to +0.0025"-0.004" to +0.004"-Zinc Plated25€31.76
DRIV-LOK GE1871500G2ZN Grooved Pin E 1 1/2 Length x 0.197d - Pack Of 10 | AC4AKU 2YAG7 U39750.018.0150Type E3/16"0.197"0.187"-0.0025" to +0.0025"-0.003" to +0.003"3310 lbs.Zinc Plated10€8.55
DRIV-LOK GE2501500G2ZN Grooved Pin E 1 1/2 Length x 0.262d - Pack Of 10 | AC4AKV 2YAH2 U39750.025.0150Type E1/4"0.262"1/4"-0.0025" to +0.0025"-0.003" to +0.003"5880 lbs.Zinc Plated10€11.03
DRIV-LOK GE3121000G2ZN Grooved Pin E Zinc 1 Length x 0.329d - Pack Of 25 | AC4AKW 2YAH4 GE3121000G2ZNType E5/16"0.329"5/16"-0.0025" to +0.0025"-0.004" to +0.004"7660 lbs.Zinc Plated25€29.70
DRIV-LOK GG0940250G2ZN Grooved Pin G Zinc 1/4 x 0.101d - Pack Of 50 | AC4AKX 2YAH7 GG0940250G2ZNType G7/64"0.101"3/32"-0.0015" to +0.0015"-0.002" to +0.002"890 lbs.Zinc Plated50€17.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DRIV-LOK GG2501250G2ZN Grooved Pin, Low Carbon Steel, Zn Plated, 1 1/4 In Lg., 1/4 In Pin Dia., Type G, 25 Pk
€31.48 /pack