Item | Dehumidifier |
Aham Verified | Yes |
Amps | 6.2A |
Application | Water Damage Restoration |
Bluetooth Enabled | Yes |
Cabinet Material | Polyethylene Rotomolded |
Capacity/24 Hrs. @ 60% Rh | 80 pt |
Capacity/24 Hrs. @ 90% Rh | 139 pt |
Construction | Rotomolded |
Control Mode | Defrost, Humidistat, Normal Run, Start-Up |
Control Panel Languages | English, French, German, Spanish |
Control Type | Touch Screen |
Cord Length | 25 ft. |
Cord Storage | Cord Wrap |
Daily Water Removal Capacity (80f/60 Rh) | 80 pt |
Daily Water Removal Capacity (90f/90 Rh) | 139 pt |
Defrost Type | Fan Bypass |
Depth | 21 1/2" |
Drain Hose Length | 40 ft. |
Drain Hose Storage | Strap |
Drain/pump Options | Built-In Drain Pump, Continuous Drain |
Filters Out | Bacteria, Fumes, Large Particles, Odors, Small Particles |
Frequency | 60 Hz |
Height | 17 3/5" |
Hose Length | 40 ft. |
Hour Meter | Yes |
Housing Construction | Rotomolded |
Housing Finish | Polyethylene Coat , Polyethylene Coated |
Housing Material | Polyethylene |
Humidity Range | 60% rh to 90% rh |
Includes Air Filter | Yes |
Includes Drain Hose | Yes |
Max. Air Flow | 121/180 CFM , 180 CFM |
Maximum Noise Level | 55 dB |
Noise Level | 55 dBA |
Number Of Casters | 0 |
Number Of Wheels | 0 |
Operating Temp. Range | +33°F to +100°F |
Overall Depth | 21 1/2" |
Overall Height | 17 5/8" |
Overall Width | 12 1/2" |
Recommended Environments | Bathrooms, Crawlspaces, Kitchens |
Stackable | Yes |
Voltage | 115V AC |
Warranty | No |
Wi-fi Compatible | Yes |
Width | 12 1/2" |
Amperage | 6.2A |
Control Features | Drying Progress, Grain Depression, Maintenance Reminders, Real-Time Temperature, RH |
Control Modes | Defrost, Humidistat, Normal Run, Start Up |
Daily Water Removal Capacity (80°f/60% Rh) | 80 pt |
Daily Water Removal Capacity (90°f/90% Rh) | 139 pt |
Dehumidification Method | Low Grain Refrigerant |
Filter Type | 4-PRO |
Manufacturer Warranty Length | 1 yr. Limited |
Maximum Air Flow | 180 CFM |
Operating Temperature Range | 33°F to 100°F |
Power Cord Length | 25 ft. |
Series | Revolution LGR |
Standards | ETL LISTED TO CSA STANDARDS |
Weight | 65 lbs. |