Flat Shipping

Flat Shipping at €24.99 + VAT

DRI-EAZ 161252000 Hard Surface Cleaner, Solvent Based, Jug, 1 gal Container Size, Ready to Use | CP3UMD

DRI-EAZ 161252000 Hard Surface Cleaner, Solvent Based, Jug, 1 gal Container Size, Ready to Use

Item: CP3UMD Model: 161252000Cross Ref: 4GHW5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurface Cleaner
ApplicationEquipment/Machinery, Facility Maintenance
Base FormulaSolvent Based
Cleaner FormLiquid
Container Size1 gal.
Container TypeJug
FeaturesCuts Through And Dissolves The Toughest Oil And Grease. Also Use To Remove Blood During Trauma Cleanup
FragranceUnscented
Ph ValueAlkaline
Primary ChemicalQuat
Recommended DilutionReady To Use
Nsf RatingNot Rated

Shipping Info:

Ship weight (kg) 3.735
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DRI-EAZ 161252000 Hard Surface Cleaner, Solvent Based, Jug, 1 gal Container Size, Ready to Use
€60.29 /unit