Item | Power Quality Analyzer Kit |
Ac Response | True RMS |
Amps Channels | 4 |
Calibration Certificate | NIST |
Calibration Frequency | 45-65 Hz |
Data Logging | Yes |
Display | Color LCD Touch Screen |
Max. Watts | 100 W |
Maximum Ac Current Measurement | 10 |
Maximum Ac Voltage Measurement | 1000V AC |
Maximum Dc Voltage Measurement | 1000V |
Maximum Volt-amps | 100TVA |
Phase | 4 |
Power Factor | 0 to 1 |
Sampling Rate | 512 S/C |
Voltage Accuracy | -0.1% to +0.1% |
Voltage Channels | 4 |
Ac Magnitude Calculation | True RMS |
Cat Safety Rating | CAT III 1000V, CAT IV 600V |
Communication Protocol | Ethernet, Optional Bluetooth, USB, VNC Remote Control, Wi-Fi |
Crest Factor | I=3, V=2 |
Current Accuracy | +/-0.1% |
Current Channels | 4 |
Data Logger | Yes |
Digital Memory Capacity | 4 Gigabytes |
Display Resolution | 800 px x 480 px |
Display Screen Type | LCD Touchscreen |
Display Size | 7" |
Display Type | Digital |
For Phase | 4 |
Frequency Rating | 16-25/41-69 Hz |
Harmonic Capture | 127th, 63rd |
Includes | (4) Black 25 cm Stackable Jumpers, (4) Black Alligator Clips, (4) TR-2510B Current Probes, (4) White Alligator Clips, (8) 6 ft. (183cm) Measurement Cables: Red, Yellow, Blue, Gray, (4) White, AC Adapter 118317-G1, Dran-View 7 DV7E-PX, SCC-HDPQ Soft Carry Case, Voltage Cable Set 118970-G1 |
Includes Software | Yes |
Ip Rating | IP65 |
Manufacturer Warranty Length | 3 yrs. |
Maximum Ac Current Measured | 10A |
Maximum Ac Voltage Measured | 1000V |
Maximum Dc Voltage Measured | 1000V |
Maximum Operating Temperature | 122°F |
Maximum Wattage | 100 TW |
Minimum Ac Voltage Measured | 40V |
Minimum Dc Voltage Measured | 40V |
Minimum Operating Temperature | 32°F |
Peak Capture | Yes |
Power Source | AC Adapter, Battery |
Standards | EN 50160: 2010, IEC 61000-4-15: EDITION 2 (2010), IEC 61000-4-30 CLASS A EDITION 3, IEC 61000-4-7 CLASS 1: EDITION 2 (2008), IEEE 1159: 2009, IEEE 1453: 2011, IEEE 1459: 2000, IEEE 519: 2014 |
Testing Functions | Active Energy, Apparent Power, Current, Demand, Energy, Power, Power Factor, Reactive Power, Voltage |
Tool Height | 2.8" |
Tool Length | 10" |
Tool Width | 8" |
Transient Duration | 32 ms |