Flat Shipping

Flat Shipping at €24.99 + VAT

DRAGONLAB 21R853 Filter Polycarbonate White/blue | AB6HMX

DRAGONLAB 21R853 Filter Polycarbonate White/blue

Item: AB6HMX Model: 21R853
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter 0.45Um
ColorBlue, White
Compatible Grainger Part Number21R850
Compatible Manufacturer Part Number21R850
Features0.45 Um Filter
Product TypeFilter

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)2.03
Ship length (cm)2.54
Ship width (cm)2.54
HS code8479909496
Country of OriginCN

Product Details:

    • Special Features: 0.45Um

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DRAGONLAB 21R853 Filter Polycarbonate White/blue
€12.52 /unit