Flat Shipping

Flat Shipping at €24.99 + VAT

DRAGONLAB 21R842 Micropette Plus Single 5000 Micron Poly | AB6HML

DRAGONLAB 21R842 Micropette Plus Single 5000 Micron Poly

Item: AB6HML Model: 21R842
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicropipette Plus
Accuracy0.3%
Channel1
ColorGray, Purple
MaterialPolycarbonate
Range5000 µm

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)4.32
Ship length (cm)28.19
Ship width (cm)8.38
HS code8479899899
Country of OriginCN

Product Variants

ProductModelMaterialPrice
DRAGONLAB 21R823 Micropette Plus Single 2-20 Micron L Poly | AB6HLR 21R823Polycarbonate€102.25
DRAGONLAB 21R824 Micropette Plus Single 5-50 Micron L Poly | AB6HLT 21R824Polycarbonate€102.25
DRAGONLAB 21R827 Micropette Plus Single 50-200ul Poly | AB6HLW 21R827Polycarbonate€54.02
DRAGONLAB 21R831 Micropette Plus Single Fixed 5ul Poly | AB6HLZ 21R831Polycarbonate€81.84
DRAGONLAB 21R832 Micropette Plus Single Fixed 10ul Poly | AB6HMA 21R832Polycarbonate€43.24
DRAGONLAB 21R833 Micropette Plus Single Fixed 20ul Poly | AB6HMB 21R833Polycarbonate€43.24
DRAGONLAB 21R834 Micropette Plus Single Fixed 25ul Poly | AB6HMC 21R834Polycarbonate€81.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DRAGONLAB 21R842 Micropette Plus Single 5000 Micron Poly
€92.62 /unit