Flat Shipping

Flat Shipping at €24.99 + VAT

DRAGONLAB 21R818 Micropette Twelve-channel 0.5-10ul Abs | AB6HLL

DRAGONLAB 21R818 Micropette Twelve-channel 0.5-10ul Abs

Item: AB6HLL Model: 21R818
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€432.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicropipette
Accuracy10 1.5%, 5 2.5%, 1 4%
Channel12
ColorBlue, Gray
MaterialABS
Range0.5 µm to 10 µm
Product TypePipettor

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)4.06
Ship length (cm)29.46
Ship width (cm)13.46
HS code8479899899
Country of OriginCN

Product Variants

ProductModelMaterialPrice
DRAGONLAB 21R819 Micropette Twelve-channel 5-50ul Abs | AB6HLM 21R819ABS€429.51
DRAGONLAB 21R820 Micropette Twelve-channel 50-300ul Abs | AB6HLN 21R820ABS€429.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DRAGONLAB 21R818 Micropette Twelve-channel 0.5-10ul Abs
€432.66 /unit