Flat Shipping

Flat Shipping at €24.99 + VAT

DRAGONLAB 21R788 Toppette Eight-channel 50-300ul Abs | AB6HKE

DRAGONLAB 21R788 Toppette Eight-channel 50-300ul Abs

Item: AB6HKE Model: 21R788
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemPipette
Accuracy300 0.7%, 150 1%, 50 1.5%
Channel8
ColorBlue, Gray
MaterialABS
Range50 µm to 300 µm
Product TypePipettor

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)4.06
Ship length (cm)29.46
Ship width (cm)13.46
HS code8479899899
Country of OriginCN

Product Variants

ProductModelMaterialPrice
DRAGONLAB 21R786 Toppette Eight-channel 0.5-10ul Abs | AB6HKC 21R786ABS€201.71
DRAGONLAB 21R787 Toppette Eight-channel 5-50micron L Abs | AB6HKD 21R787ABS€381.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DRAGONLAB 21R788 Toppette Eight-channel 50-300ul Abs