Flat Shipping

Flat Shipping at €24.99 + VAT

DOW CORNING 99179245 Silicone Sealant, 733, White, 10 Oz, Cartridge, 301% To 500% Elongation Range | CP3UBE

DOW CORNING 99179245 Silicone Sealant, 733, White, 10 Oz, Cartridge, 301% To 500% Elongation Range

Item: CP3UBE Model: 99179245Cross Ref: 53DC16
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSealant
ApplicationMultipurpose
ColorWhite
Container Size10 oz.
Container TypeCartridge
Cure TypeAcetoxy
Elongation500%
EnvironmentIndoor/Outdoor
For Use On Surface MaterialConcrete, Fiberglass, Glass, Masonry, Metal, Plastic
Full Cure Time1 Days
Max. Operating Temp.350°F
Maximum Application Temperature122°F
Mfr. Series733 Series
Min. Operating Temp.-75°F
Minimum Application Temperature-20°F
Resistance PropertiesHigh Temperature Resistant, Ultraviolet Resistant, Vibration Resistant
Sealant BaseSilicone
Sealant PropertiesFlexible
Specific Gravity1.03
Voc Content Weight22 g/L
Working Time15 min.

Shipping Info:

Ship weight (kg) 0.351
Ship height (cm)4.83
Ship length (cm)4.83
Ship width (cm)29.21
Country of OriginUS

Product Variants

ProductModelApplicationWorking TimeCure TypeElongationMax. Operating Temp.Min. Operating Temp.EnvironmentVoc Content WeightPrice
DOW CORNING 99179209 Silicone Sealant, 732, Black, 10 Oz, Cartridge, 501% Or More Elongation Range | CP3UAZ 99179209Multipurpose20 min.Acetoxy540%356°F-76°FOutdoor22 g/L€19.46
DOW CORNING 99179271 Silicone Sealant, 732, Clear, 10 Oz, Cartridge, 501% Or More Elongation Range | CP3UBA 99179271Multipurpose20 min.Acetoxy540%356°F-76°FOutdoor22 g/L€19.46
DOW CORNING 99179259 Silicone Sealant, 732, Gray, 10 Oz, Cartridge, 501% Or More Elongation Range | CR2ZVW 99179259Multipurpose20 min.Acetoxy540%356°F-76°FOutdoor22 g/L€19.46
DOW CORNING 99179246 Silicone Sealant, 732, White, 10 Oz, Cartridge, 501% Or More Elongation Range | CP3UBB 99179246Multipurpose20 min.Acetoxy540%356°F-76°FOutdoor22 g/L€19.46
DOW CORNING 99179322 Silicone Sealant, 733, Clear, 10 Oz, Cartridge, 301% To 500% Elongation Range | CP3UBC 99179322Multipurpose15 min.Acetoxy500%350°F-75°FIndoor/Outdoor22 g/L€15.30
DOW CORNING 99179264 Silicone Sealant, 733, Gray, 10 Oz, Cartridge, 301% To 500% Elongation Range | CP3UBD 99179264Multipurpose15 min.Acetoxy500%350°F-75°FIndoor/Outdoor22 g/L€15.44
DOW CORNING 99180484 Silicone Sealant, 737, Black, 10 Oz, Cartridge, 300% Or Less Elongation Range | CP3UBF 99180484HVAC, Duct And Electrical14 min.Acetoxy300%300°F-75°FIndoor/Outdoor53 g/L€25.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DOW CORNING 99179245 Silicone Sealant, 733, White, 10 Oz, Cartridge, 301% To 500% Elongation Range
€16.34 /unit