DOW CORNING 4023905 Sealant, Gray, 205 Kg, Pail, 501% Or More Elongation Range | CP3UDD

DOW CORNING 4023905 Sealant, Gray, 205 Kg, Pail, 501% Or More Elongation Range

Item: CP3UDD Model: 4023905Cross Ref: 53DA97
In Stock

Get it by Tuesday, Jun 17

€11,080.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSealant
ApplicationKitchen And Bath
ColorGray
Container Size205 Kg
Container TypePail
Cure TypeAcetoxy, Room Temperature
Elongation540%
EnvironmentOutdoor
For Use On Surface MaterialEngineered Plastic, Glass, Metal, Polyethylene, Polypropylene, PTFE
Full Cure Time1 Days
Max. Operating Temp.356°F
Maximum Application Temperature122°F
Min. Operating Temp.-76°F
Minimum Application Temperature-20°F
Sealant BaseSilicone
Sealant PropertiesFlexible
Specific Gravity1.04
Voc Content Weight22 g/L
Working Time20 min.
Cure TypeAcetoxy, Room Temperature
Maximum Operating Temperature356°F
Minimum Operating Temperature-76°F
StandardsFDA 177.2600, MIL-A-46106, NSF 51, NSF 61, UL CLASSIFIED

Shipping Info:

Ship weight (kg) 223.65
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelContainer SizeContainer TypeApplicationWorking TimeMax. Operating Temp.Full Cure TimeMin. Operating Temp.Cure TypePrice
DOW CORNING 3104087 Auto Sealant, 10.31 fl oz, Gray, Oil Resistant | CP3UCG 310408710.31 fl. oz.--10 min.120°F1 Days-20°FRoom Temperature€51.26
DOW CORNING 4043374 Auto Sealant, 3.53 oz, Black, Oil Resistant | CP3UCH 40433743.53 oz.--24 min.180°C1 Days-55°CRoom Temperature€15.95
DOW CORNING 3104109 Auto Sealant, 48.5 lb, Gray, Oil Resistant | CP3UCJ 310410948.5 lbs.--10 min.120°F1 Days-20°FRoom Temperature€2,877.20
DOW CORNING 4041923 Auto Sealant, 48.72 lb, White, Oil Resistant | CP3UCK 404192348.72 lbs.--10 min.120°F1 Days-20°FRoom Temperature€2,890.26
DOW CORNING 2830825 Auto Sealant, 50.27 lb, Black, Oil Resistant | CP3UCL 283082550.27 lbs.--24 min.180°C1 Days-55°CRoom Temperature€2,054.06
DOW CORNING 3268284 Gasket Sealant, 706, 10.14 fl oz, Cartridge, Red, High-Temp Resistant | CP3UCM 3268284---------
RFQ
DOW CORNING 99179248 Gasket Sealant, 736, 10.14 fl oz, Cartridge, Red, Food and Beverage Processing | CP3UCN 9917924810.14 fl. oz.Cartridge-10 min.500°F1 Days-85°FRoom Temperature€56.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DOW CORNING 4023905 Sealant, Gray, 205 Kg, Pail, 501% Or More Elongation Range
€11,080.00 /unit