Flat Shipping

Flat Shipping at €24.99 + VAT

DOW CORNING 2423472 Gasket Sealant, 736, 3.04 fl oz, Tube, Red, Food and Beverage Processing | CP3UCP

DOW CORNING 2423472 Gasket Sealant, 736, 3.04 fl oz, Tube, Red, Food and Beverage Processing

Item: CP3UCP Model: 2423472Cross Ref: 53DC30
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSealant
Chemical BaseSilicone Elastomer
ColorRed
Container Size3.04 fl. oz.
Container TypeTube
Cure TypeRoom Temperature
For Material TypeAluminum, Glass, Metal, Painted Surfaces, Plywood, Steel, Tile
Full Cure Time1 Days
HardnessShore A26
Max. Operating Temp.500°F
Maximum Application Temperature600°F
Mfr. Series736
Min. Operating Temp.-85°F
Minimum Application Temperature500°F
Non-toxicNo
Resistance PropertiesNon Sagging
Sealant TypeGasket Sealant
Sensor SafeNo
Working Time10 min.
Maximum Operating Temperature500°F
Minimum Operating Temperature-85°F
Product FormPaste
Series736 Series
StandardsFDA 21 CFR 177.2600, MIL-A-46106, NSF 51, UL 94 HB

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)4.6
Ship length (cm)16.79
Ship width (cm)3.58
Country of OriginUS

Product Variants

ProductModelContainer SizeContainer TypeApplicationWorking TimeMax. Operating Temp.Full Cure TimeMin. Operating Temp.Cure TypePrice
DOW CORNING 3104087 Auto Sealant, 10.31 fl oz, Gray, Oil Resistant | CP3UCG 310408710.31 fl. oz.--10 min.120°F1 Days-20°FRoom Temperature€51.26
DOW CORNING 4043374 Auto Sealant, 3.53 oz, Black, Oil Resistant | CP3UCH 40433743.53 oz.--24 min.180°C1 Days-55°CRoom Temperature€15.95
DOW CORNING 3104109 Auto Sealant, 48.5 lb, Gray, Oil Resistant | CP3UCJ 310410948.5 lbs.--10 min.120°F1 Days-20°FRoom Temperature€2,877.20
DOW CORNING 4041923 Auto Sealant, 48.72 lb, White, Oil Resistant | CP3UCK 404192348.72 lbs.--10 min.120°F1 Days-20°FRoom Temperature€2,890.26
DOW CORNING 2830825 Auto Sealant, 50.27 lb, Black, Oil Resistant | CP3UCL 283082550.27 lbs.--24 min.180°C1 Days-55°CRoom Temperature€2,054.06
DOW CORNING 3268284 Gasket Sealant, 706, 10.14 fl oz, Cartridge, Red, High-Temp Resistant | CP3UCM 3268284---------
RFQ
DOW CORNING 99179248 Gasket Sealant, 736, 10.14 fl oz, Cartridge, Red, Food and Beverage Processing | CP3UCN 9917924810.14 fl. oz.Cartridge-10 min.500°F1 Days-85°FRoom Temperature€56.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DOW CORNING 2423472 Gasket Sealant, 736, 3.04 fl oz, Tube, Red, Food and Beverage Processing
€31.96 /unit