WATTS 0240394 | BR2JZG

DORMONT 20A-3122-12 0240394 Gas Connector, 3/8 Inch Inner Dia., 1/2 Inch x 3/8 Inch Size, 12 Inch Length

Item: BR2JZG Model: 20A-3122-12Cross Ref: 0240394
Limited Availability
€17.80 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Connector
Body MaterialStainless Steel
CoatingLow Visibility Black
Inside Dia.3/8"
Length12"
Outside Dia.1/2"

Product Details:

Gas Connector, 3/8 Inch Inner Dia., 1/2 Inch x 3/8 Inch Size, 12 Inch Length

Product Variants

ProductModelBtuSizeConnector Flow (btu)Connection SizeHose ConfigurationHose ColorHose Cover MaterialHose LengthPrice
DORMONT 20-3132-18 Gas Connector 18 In | AB2YYU 1PX45 20-3132-1893100 btu1/2"93100 btu-----€21.37
DORMONT 20-3132-24 Gas Connector 24 In | AB2YYV 1PX46 20-3132-2485000 btu1/2"85000 btu1/2" x 1/2"----€28.07
DORMONT 20-3132-36 Gas Connector 36 In | AB2YYW 1PX47 20-3132-3671100 btu1/2"71100 btu1/2" x 1/2"----€30.98
DORMONT 20-3132-48 Gas Connector 48 In | AB2YYX 1PX48 20-3132-4860500 btu1/2"60500 btu1/2" x 1/2"----€30.32
DORMONT 20-3132-60 Gas Connector 60 Inch | AD2XDA 3VU93 20-3132-60----Coupled AssemblySilver--€40.00
DORMONT 20-3122-48 Gas Connector 48 Inch | AD2XDB 3VU94 20-3122-4860500 btu1/2" x 3/8"60500 btu1/2" x 3/8"----€34.57
DORMONT 20-3122-60 Gas Connector 60 Inch | AD2XDC 3VU95 20-3122-6053200 btu1/2" x 3/8"53200 btu1/2" x 3/8"----€39.89

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORMONT 20A-3122-12 0240394 Gas Connector, 3/8 Inch Inner Dia., 1/2 Inch x 3/8 Inch Size, 12 Inch Length
€17.80 /unit