WATTS 0240419 | BR2DYD

DORMONT 10C-3132-24 0240419 Gas Connector, 1/4 Inch Inner Dia., 1/2 Inch x 1/2 Inch Size, 24 Inch Length

Item: BR2DYD Model: 10C-3132-24Cross Ref: 0240419
Limited Availability
€19.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Connector
Body MaterialStainless Steel
CoatingSafety Shield Yellow Coating
Inside Dia.1/4"
Length24"
Outside Dia.3/8"

Product Details:

Gas Connector, 1/4 Inch Inner Dia., 1/2 Inch x 1/2 Inch Size, 24 Inch Length

Product Variants

ProductModelHose LengthCoatingHose ConfigurationHose Cover MaterialHose ColorHose Tube MaterialTemp. RangeFor Use WithPrice
DORMONT 10C-3132-36 Gas Connector 3/8 x 36 Inch Length 33 400 Btu | AA8FPZ 18D821 10C-3132-36--------€25.54
WATTS 0240309 | BQ9XBF 10C-2222-18-Safety Shield Yellow Coating------€18.28
RFQ
WATTS 0240310 | BQ9XBL 10ANW-5858-22--------€50.63
RFQ
WATTS 0240318 | BQ9XBU 10C-9898-46FP-Safety Shield Yellow Coating------€25.90
RFQ
WATTS 0240323 | BQ9XCA 19C-9999-34FP34"Safety Shield Yellow CoatingCoupled AssemblyPolymerYellow---€25.04
WATTS 0240322 | BQ9XCB 10C-2122-18-Safety Shield Yellow Coating------€18.28
RFQ
WATTS 0240324 | BQ9XCD 10C-2132-12-Safety Shield Yellow Coating------€15.84
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORMONT 10C-3132-24 0240419 Gas Connector, 1/4 Inch Inner Dia., 1/2 Inch x 1/2 Inch Size, 24 Inch Length
€19.54 /unit