Flat Shipping

Flat Shipping at €24.99 + VAT

DORMER H85314.0 Indexable Insert Drill Mfr.No. R95012.6 | AH8CLH 38GE87

DORMER H85314.0 Indexable Insert Drill Mfr.No. R95012.6

Item: AH8CLH Model: H85314.0Cross Ref: 38GE87
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Insert Drill
Cutting DirectionRight Hand
Diameter14 mm
Number Of Inserts0
Overall Length116.5 mm
Shank Dia.16 mm
Shank Length36 mm
Ansi CodeH85314.0
Coolant FedCoolant Through
Depth X Dia. Ratio3XD
Finish - MachiningBright (Uncoated)
Flanged ShankNo
Flute Length52.5 mm
Includes(4) Screws, Screwdriver
Iso NumberH85314.0
Material - MachiningHigh Speed Steel
Shank Dia. Measurement SystemMetric
Shank Type - MachiningStraight with Three Flats
Spiral DirectionRight Hand
StandardsDIN 6535 HB/HE
Toolholder StyleH853

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)4
Country of OriginJP

Product Details:

    • Ratio : 3XD

Product Variants

ProductModelOverall LengthShank Dia.Shank LengthDiameterNumber Of InsertsPrice
DORMER H85320.0 Indexable Insert Drill Mfr.No. R95035/64 | AH8CLW 38GE99 H85320.0156.5 mm25 mm56 mm20 mm-€383.23
DORMER H85327/32 Indexable Insert Drill Mfr.No. R95014.2 | AH8CLZ 38GF03 H85327/32156.5 mm1"56 mm27/32"-€392.57
DORMER H85517/32 Indexable Insert Drill Mfr.No. R95017.5 | AH8CNJ 38GF35 H85517/32140 mm5/8"36 mm17/32"-€383.23
DORMER H85822.0 Indexable Insert Drill Mfr.No. R95025.5 | AH8CQP 38GF86 H85822.0271.1 mm25 mm56 mm22 mm-€607.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORMER H85314.0 Indexable Insert Drill Mfr.No. R95012.6