Flat Shipping

Flat Shipping at €24.99 + VAT

DORIAN SSCK-50-2 Knurling Tool Self-centering 4 Inch Overall Length | AC9BNZ 3FHG3

DORIAN SSCK-50-2 Knurling Tool Self-centering 4 Inch Overall Length

Item: AC9BNZ Model: SSCK-50-2Cross Ref: 3FHG3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€636.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnurling Tool
FeedIn And End
Head Height1 1/4"
Head Length1 1/4"
Head Width0.9"
Overall Length4"
PatternDiamond, Straight To Shoulder
Shank Height1/2"
Shank Length2 3/4"
Shank ShapeSquare
Shank TypeSquare
Shank Width5/8"
TypeCNC, Self Centering
WheelDual
For Knurl Face Width5/32"
For Knurl Hole Dia.1/4"
For Knurl Outside Dia.1/2"
For Use WithSW2 Knurl Wheels
IncludesLeftHand and RightHand Diagonal 30 TPI Knurl Wheels For Diamond Pattern
Knurl Holder ApplicationFor CNC Lathe Applications To Knurl Against A Square Shoulder, SelfCentering Knurling Head
Knurl SeriesSSCK Series
Knurls IncludedYes
Number Of Knurls Required2

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)3.81
Ship length (cm)10.16
Ship width (cm)3.81
HS code7318190000
Country of OriginUS

Product Variants

ProductModelShank WidthShank LengthOverall LengthHead HeightHead LengthHead WidthShank HeightFeedPrice
DORIAN SCKN-50-D Knurling Tool Self-centering 4 1/4 Overall Length | AC9BNV 3FHF8 SCKN-50-D5/8"2 3/4"4 1/4"1 3/8"1 3/8"3/4"1/2"In And End€362.34
DORIAN SCKN-75-M Knurling Tool Self-centering 5 5/8 Overall Length | AC9BNW 3FHF9 SCKN-75-M3/4"3 1/4"5 5/8"2 1/4"2 3/8"1.3"3/4"In And End€431.20
DORIAN SCKN-100-M Knurling Tool Self-centering 6 3/8 Overall Length | AC9BNX 3FHG1 SCKN-100-M1"4"6 3/8"2 1/4"2 3/8"1.3"1"In And End€553.06
DORIAN SCKN-125-M Knurling Tool Self-centering 7 3/8 Overall Length | AC9BNY 3FHG2 SCKN-125-M1/4"5"7 3/8"2 1/4"2 3/8"1.3"1/4"In And End€568.02
DORIAN SSCK-75-4 Knurling Tool Self-centering 5 3/8 Overall Length | AC9BPA 3FHG4 SSCK-75-43/4"3 1/4"5 3/8"2 1/4"2 1/8"1.667"3/4"In And End€652.97
DORIAN SSCK-100-4 Knurling Tool Self-centering 6 1/8 Overall Length | AC9BPB 3FHG5 SSCK-100-41"4"6 1/8"2 1/4"2 1/8"1.667"1"In And End€642.41
DORIAN SSCK-125-4 Knurling Tool Self-centering 7 1/8 Overall Length | AC9BPC 3FHG6 SSCK-125-41 1/4"5"7 1/8"2 1/4"2 1/8"1.66"1 1/4"In And End€722.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN SSCK-50-2 Knurling Tool Self-centering 4 Inch Overall Length
€636.39 /unit