DORIAN 73310163000 Blade Holder 0.75 Inch H 1.109 Inch Diameter | AD4LFM 41T332

DORIAN SGTHR9,5-2 Blade Holder 0.75 Inch H 1.109 Inch Diameter

Item: AD4LFM Model: SGTHR9,5-2Cross Ref: 41T332
In Stock

Get it by Tuesday, Jun 17

€85.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrooving Tool Blade Holder
Cutting DirectionRight Hand
Height Offset3/4"
Shank3/8"
TypeIntegral Shank
Ansi CodeSGTHR952
Cutting ApplicationCut Off
Head Length0.703"
Insert Holding TypeSlot Grip Blades
Iso NumberSGTHR952
Overall Length3 3/8"
Shank Dia.3/8"
Shank Height3/8"
Shank ShapeSquare

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3.18
Ship length (cm)8.57
Ship width (cm)3.18
HS code7318190000
Country of OriginUS

Product Details:

    • Max. Dia. For Cutoff (1.109")
    • Shank Degree (Square)

Product Variants

ProductModelHeight OffsetShankCutting DirectionClampTypePrice
DORIAN 73310162970 Blade Holder 3 Inch Length 1 Inch Width 1.375 Inch Height | AD4LFG 41T327 SGTBN12,7-23/4"1/2"Right, Left HandSGTBN12, 7-2-001-€207.35
DORIAN 73310162973 Blade Holder 3.5 Inch Length 1.375 Inch Width 2 Inch Height | AD4LFH 41T328 SGTBN19-51.02"3/4"Right, Left HandSGTBN16-5-002-€218.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN SGTHR9,5-2 Blade Holder 0.75 Inch H 1.109 Inch Diameter
€85.26 /unit