DORIAN 73310163010 Blade Holder 0.828 Inch H 1.266 Inch Diameter | AD4LFQ 41T336

DORIAN SGTHR12,7-3 Blade Holder 0.828 Inch H 1.266 Inch Diameter

Item: AD4LFQ Model: SGTHR12,7-3Cross Ref: 41T336
In Stock

Get it by Friday, Jun 13

€92.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrooving Tool Blade Holder
Cutting DirectionRight Hand
Height Offset0.828"
Shank1/2"
TypeIntegral Shank
Ansi CodeSGTHR1273
Cutting ApplicationCut Off
Head Length0.828"
Insert Holding TypeSlot Grip Blades
Iso NumberSGTHR1273
Overall Length4.328"
Shank Dia.1/2"
Shank Height1/2"
Shank ShapeSquare

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)3.18
Ship length (cm)10.99
Ship width (cm)3.18
HS code7318190000
Country of OriginUS

Product Details:

    • Max. Dia. For Cutoff (1.266")
    • Shank Degree (Square)

Product Variants

ProductModelHeight OffsetShankCutting DirectionTypePrice
DORIAN 73310163002 Blade Holder 0.828 Inch H 1.172 Inch Diameter | AD4LFN 41T333 SGTHR12,7-20.828"1/2"Right HandIntegral Shank€92.29
DORIAN 73310163006 Blade Holder 0.828 Inch H 1.250 Inch Diameter | AD4LFP 41T335 SGTHR19-20.828"3/4"Right HandIntegral Shank€119.33
DORIAN 73310163012 Blade Holder 0.937 Inch H 1.266 Inch Diameter | AD4LFR 41T337 SGTHR16-30.937"5/8"Right HandIntegral Shank€99.33
DORIAN 73310163014 Blade Holder 0.937 Inch H 1.406 Inch Diameter | AD4LFT 41T338 SGTHR19-30.937"3/4"Right HandIntegral Shank€119.33
DORIAN 73310163016 Blade Holder 1.187 Inch H 2.062 Inch Diameter | AD4LFU 41T339 SGTHR25,4-31.187"1"Right HandIntegral Shank€149.79
DORIAN 73310163026 Blade Holder 1.187 Inch H 3 Inch Diameter | AD4LFV 41T341 SGTHR25,4-51.187"1"Right HandIntegral Shank€149.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN SGTHR12,7-3 Blade Holder 0.828 Inch H 1.266 Inch Diameter
€92.29 /unit