DORIAN 73310155224 Boring Bar S24u-mtunr-4 Right-hand 2.06 In | AD4LJE 41T396

DORIAN S24U-MTUNR-4 Boring Bar Right-Hand 2.06 In

Item: AD4LJE Model: S24U-MTUNR-4Cross Ref: 41T396
In Stock

Get it by Tuesday, Jun 17

€324.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
ClampCL-9
Clamp ScrewXNS-59
Cutting DirectionRight Hand
Inscribed Circle1/2"
Insert ScrewNL-46
Insert ShapeTriangle Negative
Insert SizeTNMG-432
Insert Thickness0.187"
Lead Angle11°
MaterialSteel
Max. Depth6"
Min. Bore2.06"
Mounting StyleMulti Lock
Overall Length14"
ShankRound
Shank Dia.1 1/2"
ShimITSN-433
StyleS24U-MTUNR-4
TypeStandard Steel
Width Offset0.89"
Ansi CodeS24U-MTUNR-4
Center To Cutting Tip57/64"
Compatible HardwareCL-9 Clamp, ITSN-433 Seat, NL-46 Lock Pin, S-46 Optional Seat Screw, XNS-59 Clamp Screw
Cutting ApplicationBoring
Head MaterialSteel
Insert Clearance Angle
Insert Holding TypeClamp And Lock Pin
Insert Inscribed Circle1/2"
Insert StyleTNM
Iso NumberS24U-MTUNR-4
Min. Bore Dia.2.06"
Number Of Inserts1
RakeNegative
Shank MaterialHigh Speed Steel
Side Cutting Edge Angle

Shipping Info:

Ship weight (kg) 2.9925
Ship height (cm)5.08
Ship length (cm)35.56
Ship width (cm)5.08
HS code7318190000
Country of OriginUS

Product Variants

ProductModelTypeShank Dia.Cutting DirectionOverall LengthInsert ShapeLead AngleMax. DepthMin. BorePrice
DORIAN 73310155006 Boring Bar S12s-mclnr-4 Right-hand 1 In | AD4LFW 41T342 S12S-MCLNR-4Standard Steel3/4"Right Hand10"80 Degrees Diamond Negative14°3"1"€220.01
DORIAN 73310155007 Boring Bar S12s-mclnl-4 Left-hand 1 In | AD4LFX 41T343 S12S-MCLNL-4Standard Steel3/4"Left Hand10"80 Degrees Diamond Negative14°3"1"€220.01
DORIAN 73310155010 Boring Bar S16t-mclnr-4 Right-hand 1.28 In | AD4LFY 41T344 S16T-MCLNR-4Standard Steel1"Right Hand12"80 Degrees Diamond Negative14°4"1 7/25"€276.29
DORIAN 73310155011 Boring Bar, 12" Length, 1.28" Min. Bore, Steel, Left Hand | AD4LFZ 41T345 S16T-MCLNL-4Standard Steel1"Left Hand12"80 Degrees Diamond Negative14°4"1 7/25"€276.29
DORIAN 73310155014 Boring Bar S20u-mclnr-4 Right-hand 1.53 In | AD4LGA 41T346 S20U-MCLNR-4Standard Steel1 1/4"Right Hand14"80 Degrees Diamond Negative14°5"1.53"€295.05
DORIAN 73310155015 Boring Bar S20u-mclnl-4 Left-hand 1.53 In | AD4LGB 41T347 S20U-MCLNL-4Standard Steel1 1/4"Left Hand14"80 Degrees Diamond Negative14°5"1.53"€295.05
DORIAN 73310155018 Boring Bar S24u-mclnr-4 Right-hand 1.78 In | AD4LGC 41T348 S24U-MCLNR-4Standard Steel1 1/2"Right Hand14"80 Degrees Diamond Negative11°6"1.78"€324.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN S24U-MTUNR-4 Boring Bar Right-Hand 2.06 In
€324.04 /unit