DORIAN 73310155906 Boring Bar S06h-swucr-2 Right-hand 0.394 In | AD4LMH 41T469

DORIAN S06H-SWUCR-2 Boring Bar Right-Hand 0.394 In

Item: AD4LMH Model: S06H-SWUCR-2Cross Ref: 41T469
In Stock

Get it by Tuesday, Jun 17

€76.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
Cutting DirectionRight Hand
Inscribed Circle1/4"
Insert ScrewTS-25.45-6M2
Insert Shape80 Degrees Trigon Positive
Insert SizeWCMT-21.51
Insert Thickness0.093"
Lead Angle11°
MaterialSteel
Max. Depth1 1/2"
Min. Bore0.394"
Mounting StyleScrew Lock
Overall Length4"
ShankRound
Shank Dia.3/8"
StyleS06H-SWUCR-2
TypeStandard Steel
Width Offset0.236"
Ansi CodeS06H-SWUCR-2
Center To Cutting Tip0.2360"
Compatible HardwareT-8 Torx Key, TS-25.45-6M2 Insert Torx Screw
Cutting ApplicationBoring
FeaturesClearance Angle Of Insert In Relation To Cutting Edge Gives Micro Finish, Small Hole Boring Capacity Can Now Bore Holes That Were Once Reamed
Head MaterialSteel
Insert Clearance Angle
Insert Holding TypeScrew On
Insert Inscribed Circle1/4"
Insert StyleWC.T
Iso NumberS06H-SWUCR-2
Max. Bore Depth0.236"
Min. Bore Dia.0.394"
Number Of Inserts1
RakeNegative
Shank Length2 3/4"
Shank MaterialHigh Speed Steel
Side Cutting Edge Angle

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318190000
Country of OriginUS

Product Variants

ProductModelCutting DirectionInsert ShapeMin. BoreWidth OffsetTypeShank Dia.Overall LengthLead AnglePrice
DORIAN 73310155450 Boring Bar S06h-sclcr-2 Right-hand 0.394 In | AD4LLT 41T455 S06H-SCLCR-2Right Hand80 Degrees Diamond Positive0.394"0.236"Standard Steel3/8"4"11°€76.30
DORIAN 73310155451 Boring Bar S06h-sclcl-2 Left-hand 0.394 In | AD4LLU 41T456 S06H-SCLCL-2Left Hand80 Degrees Diamond Positive0.394"0.236"Standard Steel3/8"4"11°€76.30
DORIAN 73310155540 Boring Bar S06h-sducr-2 Right-hand 0.492 In | AD4LLY 41T460 S06H-SDUCR-2Right Hand55 Degrees Diamond Positive0.492"0.197"Standard Steel3/8"4"11°€82.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN S06H-SWUCR-2 Boring Bar Right-Hand 0.394 In
€76.30 /unit