DORIAN QITP60N-CNC Tool Post Holder Set 8 Piece Qitp60n | AC9BKK 3FGH8

DORIAN QITP60N-CNC Tool Post Holder Set 8 Piece Qitp60n

Item: AC9BKK Model: QITP60N-CNCCross Ref: 3FGH8
In Stock

Get it by Tuesday, Jun 17

€7,744.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Post & Holder Set
Number Of Pieces8
TypeCNC
Includes(2) 3FGU6 Turning/Facing Tool Holders, (2) 3FGU7 Turning/Facing/Boring Tool Holders, 3FGF8 Tool Post, 3FGU9 Heavy Duty Boring Bar Holder, 3FGV3 Morse Taper Holder, 3FGV4 Reversible Cut-Off Tool Holder (Indexable Tooling and Inserts Not Included)
Number Of Locking Positions8
Tool Post SeriesQITP60N

Shipping Info:

Ship weight (kg) 58.5
Ship height (cm)28.58
Ship length (cm)37.47
Ship width (cm)37.47
HS code7318190000
Country of OriginUS

Product Variants

ProductModelNumber Of PiecesTypePrice
DORIAN SDN25AXA-TS Tool Post Holder Set 5 Piece Axa Series | AC8PNH 3CXZ1 SDN25AXA-TS5Turning€762.00
DORIAN SDN30BXA-TS Tool Post Holder Set 5 Piece Bxa Series | AC8PNJ 3CXZ2 SDN30BXA-TS5Turning€925.25
DORIAN SDN35CXA-TS Tool Post Holder Set 5 Piece Cxa Series | AC8PNK 3CXZ3 SDN35CXA-TS5Turning€1,206.35
DORIAN SDN40CA-TS Tool Post Holder Set 5 Piece Ca Series | AC8PNL 3CXZ4 SDN40CA-TS5Turning€1,514.12
DORIAN SDN50DA-TS Tool Post Holder Set 5 Piece Da Series | AC8PNM 3CXZ5 SDN50DA-TS5Turning€2,273.46
DORIAN SDN60EA-TS Tool Post Holder Set 5 Piece Ea Series | AC8PNN 3CXZ6 SDN60EA-TS5Turning€3,491.53
DORIAN SDN25AXA-BSII Tool Post Holder Set 7 Piece Axa Series | AC8PNP 3CXZ7 SDN25AXA-BSII7Basic€1,294.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN QITP60N-CNC Tool Post Holder Set 8 Piece Qitp60n
€7,744.88 /unit