DORIAN QITP35N-TS Tool Post Holder Set 5 Piece Qitp35n | AC9BJX 3FGG2

DORIAN QITP35N-TS Tool Post Holder Set 5 Piece Qitp35n

Item: AC9BJX Model: QITP35N-TSCross Ref: 3FGG2
In Stock

Get it by Tuesday, Jun 17

€2,344.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Post & Holder Set
Number Of Pieces5
TypeTurning
Body Height3.46"
Body Width3.5"
Centerline-to-body1.245"
Compatible With Manufacturer Model NumberDQ35CXA-41S-1500-DUAL, DQ35CXA-41SM-40-DUAL, QITP35N-1, QITP35N-2, QITP35N-36, QITP35N-4-1000-DUAL, QITP35N-41-1250-DUAL, QITP35N-41M-32-DUAL, QITP35N-4M-25-DUAL, QITP35N-5-4, QITP35N-7-71C, QITP35N-881-OE
For Max Lathe Swing17"
For Max Shank Size1"
For Min Lathe Swing14"
For Min Shank Size3/4"
Includes(2) QITP35N-1 Holders, (2) QITP35N-2 Holders, QITP35N Tool Post
Indexing Repeatability0.00005"
Number Of Locking Positions24
Optimum Center Height2.225"
Overall Height6.415"
Thread Size5/8"-18
Tool Post SeriesQITP35N

Shipping Info:

Ship weight (kg) 12.825
Ship height (cm)17.78
Ship length (cm)28.83
Ship width (cm)23.75
HS code7318190000
Country of OriginUS

Product Variants

ProductModelNumber Of PiecesTypePrice
DORIAN SDN25AXA-TS Tool Post Holder Set 5 Piece Axa Series | AC8PNH 3CXZ1 SDN25AXA-TS5Turning€762.00
DORIAN SDN30BXA-TS Tool Post Holder Set 5 Piece Bxa Series | AC8PNJ 3CXZ2 SDN30BXA-TS5Turning€925.25
DORIAN SDN35CXA-TS Tool Post Holder Set 5 Piece Cxa Series | AC8PNK 3CXZ3 SDN35CXA-TS5Turning€1,206.35
DORIAN SDN40CA-TS Tool Post Holder Set 5 Piece Ca Series | AC8PNL 3CXZ4 SDN40CA-TS5Turning€1,514.12
DORIAN SDN50DA-TS Tool Post Holder Set 5 Piece Da Series | AC8PNM 3CXZ5 SDN50DA-TS5Turning€2,273.46
DORIAN SDN60EA-TS Tool Post Holder Set 5 Piece Ea Series | AC8PNN 3CXZ6 SDN60EA-TS5Turning€3,491.53
DORIAN SDN25AXA-BSII Tool Post Holder Set 7 Piece Axa Series | AC8PNP 3CXZ7 SDN25AXA-BSII7Basic€1,294.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN QITP35N-TS Tool Post Holder Set 5 Piece Qitp35n
€2,344.98 /unit