DORIAN QITP25N-1 Tool Holder Turning/facing Qitp25n | AC9BKQ 3FGJ4

DORIAN QITP25N-1 Tool Holder Turning/facing Qitp25n

Item: AC9BKQ Model: QITP25N-1Cross Ref: 3FGJ4
In Stock

Get it by Tuesday, Jun 17

€115.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Holder
ApplicationFor Holding Square Shank Indexable Toolholders Close To The Tool Post When Turning, Facing Or Threading
Dimension A3/8"
Dimension B1/2"
Dimension C2 3/4"
Dimension D1"
Dimension E1 1/2"
Dimension F1.429"
Dimension G0.549"
FeaturesFits Industry Standard Tool Posts
For Shank Height3/4"
For Shank TypeSquare
Height1.74"
Tool Post Holder TypeTurning And Facing
TypeTurning And Facing
Compatible Tool TypeIndexable Thread-Turning Toolholders, Indexable Turning Toolholders
Compatible With Manufacturer Model NumberQITP25N
For Max Lathe Swing12"
For Max Shank Size3/4"
For Min Shank Size1/2"
For Shank ShapeSquare
For Tool Post SeriesQITP25N
Max Centerline Height1.985"
Overall Height1.74"
Overall Width2 3/4"

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)4.42
Ship length (cm)6.99
Ship width (cm)5.08
HS code7318190000
Country of OriginUS

Product Variants

ProductModelCapacityDimension CDimension ADimension GDimension BDimension DDimension EDimension FPrice
DORIAN QITP30N-1 Tool Holder Turning/facing Qitp30n | AC9BKX 3FGK9 QITP30N-1-3 1/4"0.437"0.674"5/8"1 1/4"1 3/4"1.789"€144.36
DORIAN QITP35N-1 Tool Holder Turning/facing Qitp35n | AC9BLD 3FGN5 QITP35N-11"3 3/4"1/2"0.861"3/4"1 1/2"2 1/4"2.061"€178.44
DORIAN QITP40N-1 Tool Holder Turning/facing Qitp40n | AC9BLM 3FGR1 QITP40N-11 1/4"4 1/2"0.562"0.986"1"1 3/4"2 1/2"2.516"€198.50
DORIAN QITP50N-1 Tool Holder Turning/facing Qitp50n | AC9BLW 3FGT6 QITP50N-1-6"3/4"1.361"1.25"2 1/4"3 1/4"3.258"€327.65
DORIAN QITP60N-1 Tool Holder Turning/facing Qitp60n | AC9BMC 3FGU6 QITP60N-1-7"1"1.736"1.5"3"4"3.943"€460.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN QITP25N-1 Tool Holder Turning/facing Qitp25n
€115.07 /unit