DORIAN OS-30-HSB-CP Knurl Wheel O Series Straight 1 Inch Outer Diameter 30 Tpi | AC9BQK 3FHL3

DORIAN OS-30-HSB-CP Knurl Wheel O Series Straight 1 Inch Outer Diameter 30 Tpi

Item: AC9BQK Model: OS-30-HSB-CPCross Ref: 3FHL3
In Stock

Get it by Tuesday, Jun 17

€40.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnurl Wheel
Face Width3/8"
Hole Dia.5/16"
Inside Dia.5/16"
Knurl PatternStraight
Material - MachiningHigh Speed Steel
Outside Dia.1"
Overall Width3/8"
PatternStraight
Teeth Per Inch30 , 30"
TypeBeveled
Wheel FinishPVD TiN-Coated
Wheel MaterialHigh Speed Steel
Width3/8"
Finish - MachiningTiN
For Use With3FHG8
Knurl SeriesO Series

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)1.91
Ship width (cm)0.95
HS code7318190000
Country of OriginUS

Product Variants

ProductModelPatternTeeth Per InchTypeWheel MaterialPrice
DORIAN OS-20-HSB-CP Knurl Wheel O Series Straight 1 Inch Outer Diameter 20 Tpi | AC9BQH 3FHL1 OS-20-HSB-CPStraight20BeveledHigh Speed Steel€40.69
DORIAN OS-25-HSB-CP Knurl Wheel O Series Straight 1 Inch Outer Diameter 25 Tpi | AC9BQJ 3FHL2 OS-25-HSB-CPStraight25BeveledHigh Speed Steel€40.69
DORIAN ODR-25-HSB-CP Knurl Wheel O Series Right-hand Diagonal 1 Inch 25 Tpi | AC9BQL 3FHL6 ODR-25-HSB-CPRight Hand Diagonal25Beveled-€40.69
DORIAN ODL-25-HSB-CP Knurl Wheel O Series Left-hand Diagonal 1 Inch 25 Tpi | AC9BQM 3FHL9 ODL-25-HSB-CPLeft Hand Diagonal25Beveled-€40.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN OS-30-HSB-CP Knurl Wheel O Series Straight 1 Inch Outer Diameter 30 Tpi
€40.69 /unit