DORIAN 73310190473 Lock Pin Nl-33 - Pack Of 10 | AD4LDY 41T291

DORIAN NL-33 Lock Pin, Pack Of 10

Item: AD4LDY Model: NL-33Cross Ref: 41T291
In Stock

Get it by Tuesday, Jun 10

€6.23 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Pin
TypeNL-33
Insert Inscribed Circle3/8"
Overall Length11/32"
Thread Size#10-32

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)1.27
Ship length (cm)0.87
Ship width (cm)3.81
HS code7318190000
Country of OriginUS

Product Variants

ProductModelTypePrice
DORIAN 73310190472 Lock Pin Nl-23 - Pack Of 10 | AD4LDX 41T290 NL-23NL-23€6.23
DORIAN 73310190474 Lock Pin Nl-33l - Pack Of 10 | AD4LDZ 41T292 NL-33LNL-33L€6.23
DORIAN 73310190475 Lock Pin Nl-34 - Pack Of 10 | AD4LEA 41T293 NL-34NL-34€6.23
DORIAN 73310190476 Lock Pin Nl-34l - Pack Of 10 | AD4LEB 41T294 NL-34LNL-34L€6.23
DORIAN 73310190478 Lock Pin Nl-44 | AD4LEC 41T295 NL-44NL-44€7.14
DORIAN 73310190479 Lock Pin Nl-46 - Pack Of 10 | AD4LED 41T296 NL-46NL-46€7.14
DORIAN 73310190483 Lock Pin Nl-58 - Pack Of 10 | AD4LEE 41T297 NL-58NL-58€7.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN NL-33 Lock Pin, Pack Of 10
€6.23 /unit