DORIAN 73310150811 Turning Toolholder Tnmg Mountingnl10-3b Lh | AD4MAM 41T758

DORIAN MTGNL10-3B Turning Toolholder Tnmg Mountingnl10-3b Lh

Item: AD4MAM Model: MTGNL10-3BCross Ref: 41T758
In Stock

Get it by Tuesday, Jun 17

€67.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Toolholder
Ansi NumberMTGNL10-3B
ClampCL-6
Clamp ScrewXNS-36
Cutting DirectionLeft Hand
Inscribed Circle3/8"
Insert ScrewNL-34L
Insert ShapeTriangle
Lead Angle
Mounting StyleMulti Lock
Overall Length4 1/2"
RakeNegative
Rake Angle
ShankSquare
Shank Height0.675"
Shank Width0.675"
ShimITSN-322
StyleMTGNL10-3B
TypeTnmg Holder
Width Offset7/8"
Ansi CodeMTGNL103B
Approach Angle90°
Cutting ApplicationTurning
Cutting Height5/8"
FeaturesHardened to 44 HRC
Head Length1"
Insert Clearance Angle
Insert Holding TypeClamp And Lock Pin
Insert Inscribed Circle3/8"
Insert Size322
Insert StyleTNM
Iso NumberMTGNL103B
Shank MaterialAlloy Steel
Side Cutting Edge Angle
Toolholder StyleMTGN

Shipping Info:

Ship weight (kg) 0.2588
Ship height (cm)3.18
Ship length (cm)11.18
Ship width (cm)3.18
HS code7318190000
Country of OriginUS

Product Variants

ProductModelOverall LengthCutting DirectionTypeShank HeightShank WidthRakeRake AngleStylePrice
DORIAN 73310150066 Turning Toolholder Cnmg Mcknr12-4b Rh | AD4LUU 41T620 MCKNR12-4B4 1/2"Right HandCNMG Holder3/4"3/4"NegativeMCKNR12-4B€92.58
DORIAN 73310150070 Turning Toolholder Cnmg Mcknr16-4c Rh | AD4LUV 41T622 MCKNR16-4C5"Right HandCNMG Holder1"1"NegativeMCKNR16-4C€102.60
DORIAN 73310150074 Turning Toolholder Cnmg Mcknr16-4d Rh | AD4LUW 41T624 MCKNR16-4D6"Right HandCNMG Holder1"1"NegativeMCKNR16-4D€102.60
DORIAN 73310150075 Turning Toolholder Cnmg Mcknl16-4d Lh | AD4LUX 41T625 MCKNL16-4D6"Left HandCNMG Holder1"1"NegativeMCKNL16-4D€102.60
DORIAN 73310150078 Turning Toolholder Cnmg Mcknr20-4d Rh | AD4LUY 41T626 MCKNR20-4D6"Right HandCNMG Holder1 1/4"1 1/4"NegativeMCKNR20-4D€112.69
DORIAN 73310150079 Turning Toolholder Cnmg Mcknl20-4d Lh | AD4LUZ 41T627 MCKNL20-4D6"Left HandCNMG Holder1 1/4"1 1/4"NegativeMCKNL20-4D€112.69
DORIAN 73310150086 Turning Toolholder Cnmg Mcknr20-5d Rh | AD4LVA 41T628 MCKNR20-5D6"Right HandCNMG Holder1 1/4"1 1/4"NegativeMCKNR20-5D€135.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN MTGNL10-3B Turning Toolholder Tnmg Mountingnl10-3b Lh
€67.79 /unit