DORIAN 73310150169 Turning Toolholder Cnmg Mclnl16-6d Lh | AD4LWA 41T651

DORIAN MCLNL16-6D Turning Toolholder Cnmg Lh

Item: AD4LWA Model: MCLNL16-6DCross Ref: 41T651
In Stock

Get it by Tuesday, Jun 17

€111.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Toolholder
Ansi NumberMCLNL16-6D
ClampCL-12
Clamp ScrewXNS-510
Cutting DirectionLeft Hand
Inscribed Circle3/4"
Insert ScrewNL-68
Insert Shape80 Degrees Diamond
Lead Angle-5°
Mounting StyleMulti Lock
Overall Length6"
RakeNegative
Rake Angle
ShankSquare
Shank Height1"
Shank Width1"
ShimICSN-633
StyleMCLNL16-6D
TypeCNMG Holder
Width Offset1 1/4"
Ansi CodeMCLNL166D
Cutting ApplicationTurning
Cutting Height1"
FeaturesHardened to 44 HRC
Head Length1 1/2"
Insert Clearance Angle
Insert Holding TypeClamp And Lock Pin
Insert Inscribed Circle3/4"
Insert Size643
Insert StyleCNM.
Iso NumberMCLNL166D
Shank MaterialAlloy Steel
Side Cutting Edge Angle-5°
Toolholder StyleMCLN

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)3.81
HS code7318190000
Country of OriginUS

Product Variants

ProductModelOverall LengthCutting DirectionTypeShank HeightShank WidthRakeRake AngleStylePrice
DORIAN 73310150066 Turning Toolholder Cnmg Mcknr12-4b Rh | AD4LUU 41T620 MCKNR12-4B4 1/2"Right HandCNMG Holder3/4"3/4"NegativeMCKNR12-4B€92.58
DORIAN 73310150070 Turning Toolholder Cnmg Mcknr16-4c Rh | AD4LUV 41T622 MCKNR16-4C5"Right HandCNMG Holder1"1"NegativeMCKNR16-4C€102.60
DORIAN 73310150074 Turning Toolholder Cnmg Mcknr16-4d Rh | AD4LUW 41T624 MCKNR16-4D6"Right HandCNMG Holder1"1"NegativeMCKNR16-4D€102.60
DORIAN 73310150075 Turning Toolholder Cnmg Mcknl16-4d Lh | AD4LUX 41T625 MCKNL16-4D6"Left HandCNMG Holder1"1"NegativeMCKNL16-4D€102.60
DORIAN 73310150078 Turning Toolholder Cnmg Mcknr20-4d Rh | AD4LUY 41T626 MCKNR20-4D6"Right HandCNMG Holder1 1/4"1 1/4"NegativeMCKNR20-4D€112.69
DORIAN 73310150079 Turning Toolholder Cnmg Mcknl20-4d Lh | AD4LUZ 41T627 MCKNL20-4D6"Left HandCNMG Holder1 1/4"1 1/4"NegativeMCKNL20-4D€112.69
DORIAN 73310150086 Turning Toolholder Cnmg Mcknr20-5d Rh | AD4LVA 41T628 MCKNR20-5D6"Right HandCNMG Holder1 1/4"1 1/4"NegativeMCKNR20-5D€135.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN MCLNL16-6D Turning Toolholder Cnmg Lh
€111.93 /unit